Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Side Power Strip, 3 Outlet, Insulation Cover

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Input (W)
Up to a total of 1500 (125V15A)
Body Dimensions (Width x Depth x Height) (mm)
22x44x70
Lot
Three
Weight (g)
36
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 STS153BK 38846647 -
Discontinued
[x]
White 1PC 1 STS153W 38846631 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For outlet
5
From Japan
On 2014-04-19 09:55:34
Because the space around the outlet is narrow, this shape is useful.
This review is about item#38846631.
To plug a larger power plug into a multi-tap
4
From Japan
On 2013-09-13 15:45:45
Two large power plug which was blocking 2 mouths is enough.
This review is about item#38846631.

Related Products