Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
L Plug Adapter
[x]close
All Products
>
Office, Tape, Cleaning Supplies
>
OA, PC Supplies
>
PC Related Goods
>
OA Tap
>
Corner Taps, Triple Taps
L Plug Adapter
YAZAWA
(1)
Click for images of all products
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Input (W)
Up to a total of 1500 (125V15A)
Body Dimensions (Width x Depth x Height) (mm)
29x16x40
Lot
One
Weight (g)
16
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Type
Color
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Type
Color
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Side
White
1PC
1
SA01W
38846656
-
Discontinued
[x]
Side
Black
1PC
1
SA01BK
38846665
-
Discontinued
[x]
Length
White
1PC
1
SA02W
38846674
-
Discontinued
[x]
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Rolling tap
Panasonic
4.99 SGD
(5)
Swing Plug Adapter, 1 Outlet
YAZAWA
-
(1)
Side Power Strip, 3 Outlet, Insulation Cover
YAZAWA
-
(2)
Rolling cap
Panasonic
3.99
-
13.99 SGD
L-type plug adapter (horizontal)
YAZAWA
3.99 SGD
(2)
Ink-jet printer paper high gloss, thick
KOKUYO
7.99
-
29.99 SGD
(1)
Plug Cap
Panasonic
1.99
-
7.99 SGD
(12)
P1, Q1, R1 for packing
Tsubakimoto Bulk System
61.99
-
179.99 SGD
Card Case (hard)
CROWN (Office Supplies)
1.99
-
23.99 SGD
Stainless Snap Hook BD Type
Mizumoto Machine Mfg
7.99
-
21.99 SGD
Embedded Double Grounded Outlet Terminal, Flat Type
Panasonic
6.99
-
10.99 SGD
(3)
Space adapter Horizontal
SANWA SUPPLY
7.99 SGD
(1)
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1
Customer Reviews
The reviews are automatic translation.
Used as an outlet for an in-vehicle inverter
From Japan
On 2015-12-11 12:13:42
I wanted to make wiring routing smooth, so I bought it. Because it has three outlets, it is installed on everything and it is used. It is a nice feeling because there is no useless wire bump. I am also satisfied with the price.
This review is about
item#38846665
.
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Rolling tap
Panasonic
4.99 SGD
(5)
Copy Paper
MonotaRO
9.99
-
199.99 SGD
(3649)
>>
Category
All Products
>
Office, Tape, Cleaning Supplies
>
OA, PC Supplies
>
PC Related Goods
>
OA Tap
>
Corner Taps, Triple Taps
Related Products
YAZAWA
Top