Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Swing Plug Adapter, 1 Outlet

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Input (W)
IT IS (125 V15A) TO TOTAL 1500
Body Dimensions (Width x Depth x Height) (mm)
31x14x43
Lot
1 Piece
Weight (g)
25
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 SA03W 38846692 -
Discontinued
[x]
Black 1PC 1 SA03BK 38846701 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used to insert the AC adapter into the table tap
4
From Japan
On 2015-10-05 15:22:40
I want a swing not only in the direction parallel to the blade but also in the right angle direction
This review is about item#38846692.

Related Products