Buy more than* S$200* and get FREE SHIPPING

Saving Energy Power Strip

4.88 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Input (W)
Up to a total of 1500 (125V15A)
Body Dimensions (Width x Depth x Height) (mm)
42x50x45
Weight (g)
37
...see all>
Product Options
ADD TO CART
Lot Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lot Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Two White 1PC 1 SH102WH 38846735 -
Discontinued
[x]
Two Black 1PC 1 SH102BK 38846744 -
Discontinued
[x]
One White 1PC 1 SH101WH 38846717 -
Discontinued
[x]
One Black 1PC 1 SH101BK 38846726 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Energy saving
5
From Japan
On 2015-12-14 08:24:00
I use it instead of the switch. It is a good product that uses several pieces.
This review is about item#38846726.
As a flickering switch for straightening lighting equipment
4
From Japan
On 2015-01-12 13:57:55
It is convenient because it can be attached to the outlet instead of in the middle of the cable.
This review is about item#38846735.
Electric pot, cooler power management
5
From Japan
On 2014-10-16 07:44:54
It seems that there are no losses when buying it cheaply with easy handling. It is unnecessary to pull out the outlet every time or drop the breaker and it is very useful!
This review is about item#38846717.
For energy saving
5
From Japan
On 2014-06-17 21:00:11
Even with a table tap without an individual SW, even if you do not pull out the outlet at the time of traveling, if you use this energy saving tap it can easily turn off with SW, so I think that it is good for anyone to easily save energy.
This review is about item#38846735.
Used for energy saving measures when using office electrical equipment
5
From Japan
On 2014-05-07 13:48:31
There is no need to pull out the outlet when not using the electric equipment, it is handy to save electricity.
This review is about item#38846717.
Light switch
5
From Japan
On 2014-03-29 14:14:51
The power supply (switch not) of the light which had been plugging in the wall outlet until now can be turned on with the switch of the tap, it did not bother to remove it.
This review is about item#38846726.
Used to plug in and unplug the power plug
5
From Japan
On 2013-07-10 15:16:16
It is very convenient because it is compact and it does not have to plug in or unplug the outlet every time just by operating the switch. Giving greed is best if there are two switches each.
This review is about item#38846735.
Hairdryer
5
From Japan
On 2013-05-14 20:13:08
It is easy to turn on the switch and attach it. Until now it was hard to point out and unplug the outlet. It is such a cheap shopping feeling.
This review is about item#38846744.

Related Products