Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension D (phi mm) Standard Nominal Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Standard Nominal Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
186(-2.0) JIS K 6743 150 300(+/-4.0) 1PC 1 TSS 38842282 48.99 SGD
In stock
157(-2.0) - 125 240(+/-4.0) 1PC 1 TSS 38842273 28.99 SGD
Shipped after 2018-05-28
24(-0.6) JIS K 6743 13 57(+/-4.0) 1PC 1 TSS 38842176 0.99 SGD
In stock
29(-0.8) - 16 67(+/-4.0) 1PC 1 TSS 38842185 0.99 SGD
In stock
33(-0.8) JIS K 6743 20 77(+/-4.0) 1PC 1 TSS 38842194 0.99 SGD
In stock
40(-1.0) JIS K 6743 25 87(+/-4.0) 1PC 1 TSS 38842203 0.99 SGD
In stock
46(-1.0) JIS K 6743 30 95(+/-4.0) 1PC 1 TSS 38842212 1.99 SGD
In stock
57(-1.2) JIS K 6743 40 117(+/-4.0) 1PC 1 TSS 38842221 2.99 SGD
In stock
70(-1.5) JIS K 6743 50 133(+/-4.0) 1PC 1 TSS 38842237 3.99 SGD
In stock
87(-1.5) - 65 145(+/-4.0) 1PC 1 TSS 38842246 6.99 SGD
In stock
102(-1.5) JIS K 6743 75 155(+/-4.0) 1PC 1 TSS 38842255 8.99 SGD
In stock
130(-1.8) JIS K 6743 100 200(+/-4.0) 1PC 1 TSS 38842264 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
28 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2018-04-28 17:24:05
Price is also cheaper than home center, quality can be used without problems It is recommended when using plenty
This review is about item#38842194.
Work on water piping
5
From Japan
On 2018-04-27 20:42:33
I bought it to reuse old straight pipe. I also sell it to the home center, but I bought it according to other purchased items.
This review is about item#38842176.
Connection of water supply pipe for agricultural water
5
From Japan
On 2018-04-16 20:01:31
Although it does not become a complaint etc in the use process (I have been using it for many years) Inappropriate appearance I am waiting for corporate effort whether I can slim it and do not reduce the strength of the product at the current price
This review is about item#38842237.
I am using it for well pumping piping
5
From Japan
On 2018-03-12 16:15:23
You can use it with confidence. It is cheap and will be delivered very much as it will arrive the next day.
This review is about item#38842212.
Air-conditioning equipment
5
From Japan
On 2018-02-20 14:40:43
I always use it. I always have a sense of stability and I would like to order again.
This review is about item#38842194.
Shallow well
4
From Japan
On 2018-02-11 18:58:44
Although it was used for shallow door plumbing, work was smooth and it was very useful.
This review is about item#38842212.
Water leakage construction, water supply construction etc.
5
From Japan
On 2018-01-18 15:20:03
I will use it without problems. Thank you in the future.
This review is about item#38842176.
When extending the legs of the camping table
5
From Japan
On 2017-11-27 15:58:31
Previously I bought it in Nafco nearby This one is cheaper! I am saved.
This review is about item#38842194.
Bearing Injection
5
From Japan
On 2017-11-26 19:50:01
It was used when press-fitting the bearing. Although it is saying press-fitting or stuffing
This review is about item#38842212.
Used for water supply piping of strawberry house
5
From Japan
On 2017-11-07 12:14:21
It was a good thing that you can do piping pipes reliably and gluing firmly.
This review is about item#38842221.

Related Products