Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions L (mm) Dimensions t1 (mm) Dimension D1 (mm) Dimensions D (mm) Dimension t (mm) Standard Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Dimensions t1 (mm) Dimension D1 (mm) Dimensions D (mm) Dimension t (mm) Standard Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
295(+/-4) 10.0(-0.6) 130.0(-1.8) 186.0(-2.0) 13.0(-0.8) JIS K 6743 150x100 1PC 1 TSS 38842447 30.99 SGD
In stock
61(+/-4) 3.0(-0.3) 24.0(-0.6) 29.0(-0.7) 3.5(-0.3) JIS K 6743 16x13 1PC 1 TSS 38842291 0.99 SGD
In stock
190 (+/-4) 8.0(-0.5) 102.0(-1.5) 130.0(-1.8) 10.0(-0.6) JIS K 6743 100x75 1PC 1 TSS 38842431 15.99 SGD
In stock
136(+/-4) 4.5(-0.4) 57.0(-1.2) 70.0(-1.5) 5.0(-0.5) JIS K 6743 50x40 1PC 1 TSS 38842413 3.99 SGD
In stock
165(+/-4) 5.0(-0.5) 70.0(-1.5) 102.0(-1.5) 8.0(-0.5) JIS K 6743 75x50 1PC 1 TSS 38842422 8.99 SGD
In stock
68(+/-4) 3.0(-0.3) 24.0(-0.6) 33.0(-0.8) 3.5(-0.3) JIS K 6743 20x13 1PC 1 TSS 38842307 0.99 SGD
In stock
71(+/-4) 3.5(-0.3) 29.0(-0.7) 33.0(-0.8) 3.5(-0.3) JIS K 6743 20x16 1PC 1 TSS 38842325 0.99 SGD
In stock
86(+/-4) 3.0(-0.3) 24.0(-0.6) 40.0(-1.0) 4.0(-0.4) JIS K 6743 25x13 1PC 1 TSS 38842334 0.99 SGD
In stock
85(+/-4) 3.5(-0.3) 29.0(-0.7) 40.0(-1.0) 4.0(-0.4) JIS K 6743 25x16 1PC 1 TSS 38842343 0.99 SGD
In stock
84(+/-4) 3.5(-0.3) 33.0(-0.8) 40.0(-1.0) 4.0(-0.4) JIS K 6743 25x20 1PC 1 TSS 38842352 0.99 SGD
In stock
93(+/-4) 4.0(-0.4) 40.0(-1.0) 46.0(-1.0) 4.0(-0.4) JIS K 6743 30x25 1PC 1 TSS 38842361 1.99 SGD
In stock
113(+/-4) 3.5(-0.3) 33.0(-0.8) 57.0(-1.2) 4.5(-0.4) - 40x20 1PC 1 TSS 38842377 2.99 SGD
In stock
114(+/-4) 4.0(-0.4) 40.0(-1.0) 57.0(-1.2) 4.5(-0.4) JIS K 6743 40x25 1PC 1 TSS 38842386 2.99 SGD
In stock
114(+/-4) 4.0(-0.4) 46.0(-1.0) 57.0(-1.2) 4.5(-0.4) JIS K 6743 40x30 1PC 1 TSS 38842395 2.99 SGD
In stock
140(+/-4) 4.0(-0.4) 40.0(-1.0) 70.0(-1.5) 5.0(-0.5) - 50x25 1PC 1 TSS 38842404 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 5
3 star 3
2 star 0
1 star 1
Review Rating: 4.50
30 Customer Reviews
The reviews are automatic translation.
I am using it for well pumping piping
5
From Japan
On 2018-03-12 16:14:44
You can use it with confidence. It is cheap and will be delivered very much as it will arrive the next day.
This review is about item#38842361.
Air-conditioning equipment
5
From Japan
On 2018-02-20 14:40:55
I always use it. I always have a sense of stability and I would like to order again.
This review is about item#38842352.
Shallow well
4
From Japan
On 2018-02-11 18:59:12
Although it was used for shallow door plumbing, work was smooth and it was very useful.
This review is about item#38842395.
Irrigation of agricultural work
5
From Japan
On 2018-01-27 17:48:15
I am saving because the size I use is not sold to shops! It is too cold this season, it will be broken often due to freezing, so I bought it for restoration.
This review is about item#38842334.
Used as a fitting for motorcycle exhaust parts
5
From Japan
On 2017-11-08 15:34:24
Anyway the dimensions are Don Pissha, the finish is also beautiful.
This review is about item#38842361.
I used it to connect the suction port of the pump.
5
From Japan
On 2017-06-11 17:21:03
The price was also cheap and it was good, the product arrived quickly and I appreciate it.
This review is about item#38842447.
Ditch repair
5
From Japan
On 2017-04-25 18:19:04
Using socket with different diameter, piping connection was made easily.
This review is about item#38842395.
I use it for Tanigawa intake connection
5
From Japan
On 2017-04-25 15:59:01
This PVC is wonderful In winter it does not budge even if it freezes It is the highest as the water is flowing in the summer
This review is about item#38842395.
For pumping pump
4
From Japan
On 2017-03-08 21:52:09
It is cheap and satisfied with quality. There is no leak, even if adding water pressure firmly.
This review is about item#38842307.
It is different from the original use but it is used for the spacer
1
From Japan
On 2017-03-02 16:54:16
Because the control seal is attached individually, it takes time and effort to peel off. Is not it manageable?
This review is about item#38842291.

Related Products