Buy more than* S$200* and get FREE SHIPPING

TS Different Diameter Elbow

5.00 (1)
Dimensions H1 (mm)
43
Dimension D1 (mm)
25
Dimensions D (mm)
34
Dimension t (mm)
4.5
Dimension H (mm)
49
Nominal Diameter
20x13
Shape
Elbow 90 deg
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSL 38842937 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Construction
5
From Japan
On 2015-10-23 15:05:11
I could use it without any problem. There is a mistake in price or a mistake in things when buying from a plumber, but I am relieved because there is no worry about that.
This review is about item#38842937.

Related Products