Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Diameter Position (a)(mm) Dimension W (mm) Dimension L2 (mm) Dimension D1 (mm) Dimensions B (mm) Dimensions D (mm) Dimension L1 (mm) Dimension d (mm) Standard Screw Thread Nominal Diameter Nominal Designation of Screw Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Diameter Position (a)(mm) Dimension W (mm) Dimension L2 (mm) Dimension D1 (mm) Dimensions B (mm) Dimensions D (mm) Dimension L1 (mm) Dimension d (mm) Standard Screw Thread Nominal Diameter Nominal Designation of Screw Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17.46(+/-6.90) 15 (Maximum) 5 75.184 86 87.0(-1.5) (Minimum)30.00 63.5 - 11 (per 25.4 mm) 65 R2-1/2 118(+5/-2) 1PC 1 TSVS 38843077 3.99 SGD
Shipped after 2018-01-22
25.40(+/-6.90) 18 (max)7 113.03 129 130.0(-1.8) (min)40.00 98 - 11(For every 25.4mm) 100 R4 157(+5/-2) 1PC 1 TSVS 38843095 11.99 SGD
Shipped after 2018-01-22
8.16(+/-1.81) 6 (Maximum) 4 20.955 24 24.0(-0.6) (Minimum)13.16 13 JIS K 6743 14 (per 25.4 mm) 13 R1/2 50(+5/-2) 1PC 1 TSVS 38843007 0.99 SGD
Shipped after 2018-01-22
8.16(+/-1.81) 6 (Maximum) 4 20.955 29 29.0(-0.7) (Minimum)13.16 13 JIS K 6743 14 (per 25.4 mm) 16 R1/2 54(+5/-2) 1PC 1 TSVS 38843016 0.99 SGD
Shipped after 2018-01-22
9.53(+/-1.81) 8 (Maximum) 5 26.411 33 33.0(-0.8) (Minimum)14.53 18 JIS K 6743 14 (per 25.4 mm) 20 R3/4 64(+5/-2) 1PC 1 TSVS 38843025 0.99 SGD
Shipped after 2018-01-22
10.39(+/-2.31) 8 (Maximum) 5 33.249 40 40.0(-1.0) (Minimum)16.79 23 JIS K 6743 11 (per 25.4 mm) 25 R1 71(+5/-2) 1PC 1 TSVS 38843034 0.99 SGD
Shipped after 2018-01-22
12.70(+/-2.31) 10 (Maximum) 5 41.91 46 46.0(-1.0) (Minimum)19.10 31 JIS K 6743 11 (per 25.4 mm) 30 R1-1/4 80(+5/-2) 1PC 1 TSVS 38843043 1.99 SGD
Shipped after 2018-01-22
12.70(+/-2.31) 10 (Maximum) 5 47.803 57 57.0(-1.2) (Minimum)19.10 37 JIS K 6743 11 (per 25.4 mm) 40 R1-1/2 92(+5/-2) 1PC 1 TSVS 38843052 1.99 SGD
Shipped after 2018-01-22
15.88(+/-2.31) 12 (Maximum) 5 59.614 70 70.0(-1.5) (Minimum)23.38 48 JIS K 6743 11 (per 25.4 mm) 50 R2 106(+5/-2) 1PC 1 TSVS 38843061 2.99 SGD
Shipped after 2018-01-22
20.64(+/-6.90) 16 (Maximum) 5 87.884 101 102.0(-1.5) (Minimum)34.00 76 - 11 (per 25.4 mm) 75 R3 127(+5/-2) 1PC 1 TSVS 38843086 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 20
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.62
26 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-12-31 12:19:19
I am using it with confidence because it is made by the manufacturer. There is no particular problem.
This review is about item#38843061.
For home use
4
From Japan
On 2017-10-29 14:10:25
There is no dissatisfaction that you can use it normally It is cheaper than a home center etc. Good.
This review is about item#38843025.
Drain piping
3
From Japan
On 2017-06-18 22:13:44
The product of the previous Aaron Kasei was able to be screwed only halfway by hand, whether the screw pitch or the diameter of the male and female was not matched, but this time I could screw it tightly until the end. If Sekisui is sold out, it may be re-purchased.
This review is about item#38843061.
Waterwork construction
5
From Japan
On 2017-05-14 18:45:21
It was possible to use it without any problems. There are no improvement points about this product.
This review is about item#38843025.
Repair of old water piping
5
From Japan
On 2017-03-26 18:33:44
There is no problem with the maker item, it can be used with confidence.
This review is about item#38843016.
Piping
5
From Japan
On 2016-11-25 21:59:44
I am using it for water piping. Although it sold also at the home center, since the price is high, I bought it collectively.
This review is about item#38843034.
Connection of solenoid valve
5
From Japan
On 2016-10-31 10:06:59
It can be used normally. Quality etc. There was no problem at all.
This review is about item#38843034.
Simultaneously ordered prefabricated joints and connections
5
From Japan
On 2016-10-30 17:58:48
Unlike prefabricated joints, it is relatively easy to obtain at home centers, but still it is convenient to buy them here from the viewpoint of delivery time and labor.
This review is about item#38843043.
Piping for watering from rainwater tank
5
From Japan
On 2016-08-09 22:13:17
I am using it because cost performance is good and usability is good.
This review is about item#38843034.
Well pump connection
4
From Japan
On 2016-07-04 16:27:17
Especially it was able to be used without problems
This review is about item#38843043.

Related Products