Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension r (mm) Dimension W (mm) Dimension D1 (mm) Dimensions D (mm) Dimension t (mm) Nominal Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) Dimension W (mm) Dimension D1 (mm) Dimensions D (mm) Dimension t (mm) Nominal Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014/01/03 5 23.0 (+/-0.3) 18.0 (+/-0.2) 2.5 (+/-0.2) 13 80(+5/-2) 1PC 1 TSU 38843104 0.99 SGD
In stock
1 to 3 6 29.5(+/-0.4) 26.0(+/-0.2) 3.0(+/-0.3) 20 90(+5/-2) 1PC 1 TSU 38843113 0.99 SGD
In stock
1 to 3 8 42.0(+/-0.6) 38.0(+/-0.3) 3.5(+/-0.3) 30 110(+5/-2) 1PC 1 TSU 38843131 1.99 SGD
In stock
1 to 3 9 71.0(+/-0.8) 60.0(+/-0.5) 4.5(+/-0.4) 50 130(+5/-2) 1PC 1 TSU 38843156 3.99 SGD
Shipped after 2018-04-26
1 to 3 7 36.5(+/-0.5) 32.0(+/-0.3) 3.5(+/-0.3) 25 100(+5/-2) 1PC 1 TSU 38843122 1.99 SGD
In stock
1 to 3 8 53.0(+/-0.7) 48.0(+/-0.4) 4.0(+/-0.4) 40 120(+5/-2) 1PC 1 TSU 38843147 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
It is different from the original use but it is used for the spacer
1
From Japan
On 2017-03-02 16:54:21
Because the control seal is attached individually, it takes time and effort to peel off. Is not it manageable?
This review is about item#38843104.
I am using it for installing rain in the veranda.
3
From Japan
On 2016-05-04 10:08:40
In the past rain was falling in all directions, but it seems that somewhat got less.
This review is about item#38843113.
Used for duct of speaker.
5
From Japan
On 2015-09-30 21:56:15
Although it is not the original usage, I used it for a duct. With an outer diameter of 32 mm, it was perfect if a hole was opened with a counterbored drill of 32 mm diameter. The thicker one is going out, but despite PVC pipes, it is somewhat luxurious feeling. I want to use it again. In fact it would be nice if you could choose more size and length, but there is nothing for it.
This review is about item#38843122.

Related Products