Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Elbow for TS Water Supply Plug

4.89 (9)
Caution
Screw is JIS B 0203 parallel female thread
...see all>
Product Options
ADD TO CART
Number of Threads Dimension H (mm) Nominal Designation of Screw Nominal Diameter Dimension l1 (mm) Dimension d1(phi mm) Dimensions H1 (mm) Dimension W (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension D (phi mm) Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads Dimension H (mm) Nominal Designation of Screw Nominal Diameter Dimension l1 (mm) Dimension d1(phi mm) Dimensions H1 (mm) Dimension W (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension D (phi mm) Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Each screw of /14(25.4mm) 38(+5/-1) RP1/2 13 17 (Screw trough diameter)20.955 29(+5/-2) 4 34 30 24(-0.6) 3.0(-0.3) 1PC 1 TSWL 38843262 0.99 SGD
In stock
Each screw of /14(25.4mm) 43(+5/-1) RP1/2 16 17 (Screw trough diameter)20.955 32(+5/-2) 4 34 30 29(-0.7) 3.5(-0.3) 1PC 1 TSWL 38843271 0.99 SGD
In stock
Each screw of /14(25.4mm) 51(+5/-1) RP3/4 20 19 (Screw trough diameter)26.441 36(+5/-2) 4 42 37 33(-0.8) 3.5(-0.8) 1PC 1 TSWL 38843287 1.99 SGD
In stock
Each screw of /11(25.4mm) 59(+5/-1) RP1 25 21 (Screw trough diameter)33.249 40(+5/-2) 5 52 46 40(-1.0) 4.0(-0.4) 1PC 1 TSWL 38843296 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Waterwork construction
5
From Japan
On 2018-01-21 15:00:24
High quality with no problem at all. I trust Aaron Kasei if it is.
This review is about item#38843271.
Waterwork construction
5
From Japan
On 2017-05-14 18:43:44
It was possible to use it without any problems. There are no improvement points about this product.
This review is about item#38843287.
Rain water tank piping
5
From Japan
On 2016-05-09 21:52:14
Very easy to handle and cheap price and saved. It is full mark if kind is abundant a little. I want to use it again.
This review is about item#38843296.
Overflow processing
5
From Japan
On 2015-08-21 15:50:24
I have bought it at home center until now but there is treatment on monotaro and it is very much appreciated that we can procure under half price.
This review is about item#38843262.
We purchase it together with the socket and use it to connect the drain hose by drilling a hole in the Tarai purchased separately.
5
From Japan
On 2015-04-28 16:22:44
I am ordinarily being used in a good mood.
This review is about item#38843296.
Piping
4
From Japan
On 2014-09-12 18:06:00
It can be used normally. There is a sticker on product control, but I want you to change it because it is troublesome to peel off.
This review is about item#38843262.
Electric water heater
5
From Japan
On 2014-08-01 13:31:37
Satisfied with low price
This review is about item#38843287.
Used around the Eco Cute tank
5
From Japan
On 2013-09-17 14:33:14
I am cheap and really saved.
This review is about item#38843287.
For drainage
5
From Japan
On 2013-08-01 18:22:05
Cheap and good
This review is about item#38843287.

Related Products