Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension W (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension D (phi mm) Number of Threads Nominal Diameter Types of Hozardous Materials Dimensions L (mm) Nominal Designation of Screw Dimension l1 (mm) Dimension d1(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension D (phi mm) Number of Threads Nominal Diameter Types of Hozardous Materials Dimensions L (mm) Nominal Designation of Screw Dimension l1 (mm) Dimension d1(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - Non-dangerous goods - - - - 1pc 1 TSWS 70780325 1.99 SGD
Shipped after 2018-06-29
4 34 30 24(-0.6) Each screw of /14(25.4mm) 13 - 47(+5/-1) RP1/2 17 (Screw trough diameter)20.955 1PC 1 TSWS 38843305 0.99 SGD
Shipped after 2018-06-25
4 34 30 29(-0.7) Each screw of /14(25.4mm) 16 - 52(+5/-1) RP1/2 17 (Screw trough diameter)20.955 1PC 1 TSWS 38843314 0.99 SGD
Shipped after 2018-06-25
4 42 37 33(-0.8) Each screw of /14(25.4mm) 20 - 59(+5/-1) RP3/4 19 (Screw trough diameter)26.441 1PC 1 TSWS 38843323 0.99 SGD
Shipped after 2018-06-25
5 52 46 40(-1.0) Each screw of /11(25.4mm) 25 - 68(+5/-1) RP1 21 (Screw trough diameter)33.249 1PC 1 TSWS 38843332 1.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 5
2 star 0
1 star 0
Review Rating: 4.31
16 Customer Reviews
The reviews are automatic translation.
Water supply to the pond
3
From Japan
On 2018-05-23 17:29:16
This is also different from the size of the pump, so I do not have any extra shipping fee, so I use it in other places.
This review is about item#38843323.
For snow removal
3
From Japan
On 2017-11-06 21:11:40
In the neighborhood home center, the size is not readily available, but the monotalou was abundant in size and was found immediately.
This review is about item#38843332.
Irrigation tubing laying
5
From Japan
On 2017-08-07 05:12:54
I got it cheaply and performance is no problem. I will also buy it next time.
This review is about item#38843323.
Repair of old faucet
5
From Japan
On 2017-03-26 18:32:28
There is no problem with the maker item, it can be used with confidence.
This review is about item#38843314.
Piping
5
From Japan
On 2016-11-25 22:00:57
I am using it for water piping. Although it sold also at the home center, since the price is high, I bought it collectively.
This review is about item#38843305.
Water piping
5
From Japan
On 2016-09-04 10:56:07
I want you to list the nominal diameter in the list display.
Expansion of piping
5
From Japan
On 2016-07-11 19:26:39
It is cheap, I will continue to purchase repeat.
This review is about item#38843314.
For sprinkling piping of fungal bed shiitake mushrooms (used for attaching solenoid valve)
3
From Japan
On 2016-04-28 18:33:58
It seems to be a product with no problem at all. However, the solenoid valve that I am trying to purchase has been suspended from sale
This review is about item#38843323.
Used for aeration equipment at fish farming site
3
From Japan
On 2016-04-27 10:28:32
It was easy to use.
This review is about item#38843305.
Connection with piping of water-stop valve
3
From Japan
On 2016-03-29 16:42:26
It was cheap and I appreciate it.
This review is about item#38843305.

Related Products