Buy more than* S$200* and get FREE SHIPPING

TS Water Supply Plug Tee

3.00 (1)
Caution
Screw is JIS B 0203 parallel female thread
Nominal Designation of Screw
RP1/2
Dimension l1 (mm)
17
Dimension d1(phi mm)
(Screw trough diameter)20.955
Dimensions H1 (mm)
29(+5/-2)
Dimension W (mm)
4
Dimension D2 (mm)
34
Dimension D1 (mm)
30
Dimensions D (mm)
24.0(-0.6)
Dimension t (mm)
3.0(-0.3)
Number of Threads
Each screw of /14(25.4mm)
Dimension H (mm)
38(+5/-1)
Nominal Diameter
13
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSWT 38843341 0.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Get to the faucet expansion
3
From Japan
On 2014-07-27 17:38:55
It was obtained in the faucet expansion of the water, but unfortunately pipe side did not work in the size difference.
This review is about item#38843341.

Related Products