Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension d2(phi mm) Shape Dimension d1(phi mm) Dimensions H1 (mm) Dimension W (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension D (phi mm) Dimension t (mm) Nominal Designation of Screw Number of Threads Dimensions l2 (mm) Dimension H (mm) Dimension l1 (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d2(phi mm) Shape Dimension d1(phi mm) Dimensions H1 (mm) Dimension W (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension D (phi mm) Dimension t (mm) Nominal Designation of Screw Number of Threads Dimensions l2 (mm) Dimension H (mm) Dimension l1 (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 - - 33(+5/-2) 4 34 30 33(-0.8) 3.5(-0.3) RP1/2 - 14(+/-1) 47(+5/-1) 17 20x13 1pc 1 TSISL 38843366 4.90 SGD
In stock
32 - - 36(+5/-2) 4 42 37 33(-0.8) 3.5(-0.8) RP3/4 - 16(+/-1) 51(+5/-1) 19 20 1pc 1 TSISL 38843375 5.04 SGD
In stock
40 - - 40(+5/-2) 5 52 46 40(-1.0) 4.0(-0.4) RP1 - 18(+/-1) 59(+5/-1) 21 25 1pc 1 TSISL 38843384 9.78 SGD
Shipped after 2017-11-30
26 Elbow 90 deg (Screw root diameter) 20.955 29(+5/-2) 4 34 30 24(-0.6) 3.0(-0.3) RP1/2 For every threaded portion /14(25.4mm) 14(+/-1) 38(+5/-1) 17 13 1PC 1 TSISL 38843357 2.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Veranda piping repair
4
From Japan
On 2016-06-08 05:48:21
The faucet screw was slightly smaller and wrapped around the water stop tape many times.
This review is about item#38843357.
Used for Speed ​​Sprayer
5
From Japan
On 2015-07-13 14:41:17
The price is also convincing.
This review is about item#38843357.

Related Products