Buy more than* S$200* and get FREE SHIPPING

Socket for TS Water Supply Plug, With Insert

4.00 (2)
Caution
Metal thread material is free-cutting brass of JIS H 3250 or BC6 of JIS H 5111. Screw is JIS B 0203 parallel female thread
Standard
JIS K 6743
...see all>
Product Options
ADD TO CART
Dimension W (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension D (phi mm) Nominal Diameter Nominal Designation of Screw Dimensions L (mm) Dimensions l2 (mm) Dimension l1 (mm) Dimension d2(phi mm) Dimension d1(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension D (phi mm) Nominal Diameter Nominal Designation of Screw Dimensions L (mm) Dimensions l2 (mm) Dimension l1 (mm) Dimension d2(phi mm) Dimension d1(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 42 37 33(-0.8) 20 RP3/4 59(+5/-1) 16(+/-1) 19 32 (Screw root diameter) 26.441 1PC 1 TSIWS 38843411 5.99 SGD
Shipped after 2018-05-28
4 34 33 33(-0.8) 20x13 RP1/2 57(+5/-1) 14(+/-1) 17 26 - 1PC 1 TSIWS 38843402 5.99 SGD
Shipped after 2018-05-28
4 34 30 24(-0.6) 13 RP1/2 47(+5/-1) 14(+/-1) 17 26 (Screw trough diameter)20.955 1PC 1 TSIWS 38843393 2.99 SGD
Shipped after 2018-05-28
5 52 46 40(-1.0) 25 RP1 68(+5/-1) 18(+/-1) 21 40 (Screw trough diameter)33.249 1PC 1 TSIWS 38843427 9.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Water supply plug construction new construction
5
From Japan
On 2017-08-25 18:17:28
There was no defect in the product, so I was able to use it normally. The price was cheap and it was good.
This review is about item#38843402.
Connection with hose
3
From Japan
On 2015-05-22 12:55:58
It was unknown whether there was a problem with whether it was leaked or when the connection was made with a metal nipple made by Aso Corporation or the compatibility was bad
This review is about item#38843393.

Related Products