Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Nominal Designation of Screw Nominal Diameter Screw Standard Diameter (mm) Dimensions L (mm) Effective Length L1 (mm) Standard Diameter Position (a)(mm) Dimension d (phi mm) Dimension W (mm) Dimension L2 (mm) Dimensions B (mm) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Nominal Designation of Screw Nominal Diameter Screw Standard Diameter (mm) Dimensions L (mm) Effective Length L1 (mm) Standard Diameter Position (a)(mm) Dimension d (phi mm) Dimension W (mm) Dimension L2 (mm) Dimensions B (mm) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS K 6743 R1-1/4 30 (Outer diameter) 41.910 95(+5/-2) Threaded portion / (Min) 19.10 12.7(+/-2.31) 31 10 (max)5 58 47.0(-1.0) 1PC 1 TSIVS 38843472 14.99 SGD
In stock
JIS K 6743 R1-1/2 40 (Outer diameter) 47.803 110(+5/-2) Threaded portion / (Min) 19.10 12.7(+/-2.31) 37 10 (Max)5 65 58.5(-1.2) 1PC 1 TSIVS 38843481 18.99 SGD
In stock
JIS K 6743 R1 25 (Outer diameter) 33.249 85(+5/-2) Threaded portion / (minimum) 16.79 10.39 (+/-2.31) 23 8 (Up to) 5 50 41.0(-1.0) 1PC 1 TSIVS 38843463 10.99 SGD
In stock
JIS K 6743 R2 50 (Outer diameter) 59.614 125(+5/-2) Threaded portion / (Min) 23.38 15.88(+/-2.31) 48 12 (Max)5 78 72.0(-1.2) 1PC 1 TSIVS 38843497 26.99 SGD
In stock
JIS K 6743 R1/2 13 Outside diameter 20.955 60(+5/-2) Screws / parts (Minimum)13.16 8.16(+/-1.81) 13 6 (Maximum) 4 32 25.0(-0.6) 1PC 1 TSIVS 38843436 4.99 SGD
In stock
- R1/2 16 Outside diameter 20.955 65(+5/-2) Screws / parts (Minimum)13.16 8.16(+/-1.81) 13 6 (Maximum) 4 32 30.0(-0.7) 1PC 1 TSIVS 38843445 4.99 SGD
In stock
JIS K 6743 R3/4 20 (OD)26.441 75(+5/-2) Screws / parts (Minimum)14.53 9.53(+/-1.81) 18 8 (Maximum) 5 40 34.0(-0.8) 1PC 1 TSIVS 38843454 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Veranda piping repair
4
From Japan
On 2016-06-08 05:53:10
Since the steel pipe 38 years ago was rotten it was repaired as a VP pipe.
This review is about item#38843436.
Installation of shallow door pump
5
From Japan
On 2015-07-23 14:50:43
I think that this product is good for now.
This review is about item#38843463.
Agricultural plumbing work
5
From Japan
On 2015-06-17 14:38:35
There was no problem in terms of quality, the price was also reasonable and very helpful.
This review is about item#38843454.
Used for connecting valves etc.
5
From Japan
On 2013-03-21 08:13:26
With the insert, the price is high but there is no anxiety such as leakage so it can be used with confidence in important places.
This review is about item#38843481.

Related Products