Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions t1 (mm) Dimension D1 (mm) Dimensions D (mm) Dimension t (mm) Standard Nominal Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions t1 (mm) Dimension D1 (mm) Dimensions D (mm) Dimension t (mm) Standard Nominal Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.0(-0.3) 24.0(-0.6) 40.0(-1.0) 4.0(-0.4) JIS K 6743 25x13 86(+/-4) 1PC 1 HIR 38843655 1.99 SGD
Shipped after 2018-05-28
4.0(-0.4) 46.0(-1.0) 57.0(-1.2) 4.5(-0.4) JIS K 6743 40x30 114(+/-4) 1PC 1 HIR 38843716 2.99 SGD
Shipped after 2018-05-28
5.0(-0.5) 70.0(-1.5) 102.0(-1.5) 8.0(-0.5) JIS K 6743 75x50 165(+/-4) 1PC 1 HIR 38843743 11.99 SGD
Shipped after 2018-05-28
8.0(-0.5) 102.0(-1.5) 130.0(-1.8) 10.0(-0.6) JIS K 6743 100x75 190(+/-4) 1PC 1 HIR 38843752 21.99 SGD
Shipped after 2018-05-28
10.0(-0.6) 130.0(-1.8) 186.0(-2.0) 13.0(-0.8) JIS K 6743 150x100 295(+/-4) 1PC 1 HIR 38843761 61.99 SGD
Shipped after 2018-06-01
4.0(-0.4) 40.0(-1.0) 70.0(-1.5) 5.0(-0.5) - 50x25 140 (+/-4) 1PC 1 HIR 38843725 4.99 SGD
Shipped after 2018-05-28
3.5(-0.3) 29.0(-0.7) 40.0(-1.0) 4.0(-0.4) JIS K 6743 25x16 85(+/-4) 1PC 1 HIR 38843664 1.99 SGD
Shipped after 2018-05-28
3.0(-0.3) 24.0(-0.6) 29.0(-0.7) 3.5(-0.3) JIS K 6743 16x13 61(+/-4) 1PC 1 HIR 38843621 0.99 SGD
Shipped after 2018-05-28
3.0(-0.3) 24.0(-0.6) 33.0(-0.8) 3.5(-0.3) JIS K 6743 20x13 68(+/-4) 1PC 1 HIR 38843637 0.99 SGD
Shipped after 2018-05-28
3.5(-0.3) 29.0(-0.7) 33.0(-0.8) 3.5(-0.3) JIS K 6743 20x16 71(+/-4) 1PC 1 HIR 38843646 0.99 SGD
Shipped after 2018-05-28
3.5(-0.3) 33.0(-0.8) 40.0(-1.0) 4.0(-0.4) JIS K 6743 25x20 84(+/-4) 1PC 1 HIR 38843673 1.99 SGD
Shipped after 2018-05-28
4.0(-0.4) 40.0(-1.0) 46.0(-1.0) 4.0(-0.4) JIS K 6743 30x25 93(+/-4) 1PC 1 HIR 38843682 1.99 SGD
Shipped after 2018-05-28
3.5(-0.3) 33.0(-0.8) 57.0(-1.2) 4.5(-0.4) - 40x20 113(+/-4) 1PC 1 HIR 38843691 2.99 SGD
Shipped after 2018-05-28
4.0(-0.4) 40.0(-1.0) 57.0(-1.2) 4.5(-0.4) JIS K 6743 40x25 114(+/-4) 1PC 1 HIR 38843707 2.99 SGD
Shipped after 2018-05-28
4.5(-0.4) 57.0(-1.2) 70.0(-1.5) 5.0(-0.5) JIS K 6743 50x40 136(+/-4) 1PC 1 HIR 38843734 4.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
I used it to replace the pump.
5
From Japan
On 2017-05-19 06:40:14
I used 20 to match the 25 size of the pump because my house piping is 20.
This review is about item#38843673.
Plumbing work
5
From Japan
On 2017-05-05 09:34:03
I could purchase it cheaper than usual, and I could use it without any problem.
This review is about item#38843743.
New piping
5
From Japan
On 2016-12-17 15:18:45
There was neither addiction nor impossibility, price was very cheap, so it was saved.
This review is about item#38843691.
Piping
5
From Japan
On 2015-11-30 10:08:31
Thick wall thickness is also sufficient, cheap but can be used without problems.
This review is about item#38843637.
For agricultural irrigation equipment
5
From Japan
On 2014-10-06 08:33:14
It was cheaper than the local home center
This review is about item#38843673.
Waterwork construction
5
From Japan
On 2014-02-03 16:16:57
Because it is a maker's item, I want you to stick a seal on the bag with 50 pieces when entering 20 pieces or more, if it is possible to remove the seal one by one correctly one by one.
This review is about item#38843637.
Plumbing of machine tools
5
From Japan
On 2013-10-05 19:20:46
It is very handy because it is easy to process as soon as it is reasonable and easy to deliver.
This review is about item#38843682.

Related Products