Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

HI Different Diameter Elbow

4.00 (2)
Dimensions H1 (mm)
43(+5/-1)
Dimension D1 (mm)
25
Dimensions D (mm)
34
Dimension t (mm)
4.5
Dimension H (mm)
49(+5/-1)
Nominal Diameter
20x13
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HIL 38844242 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Drain of water heater, used for joint piping with water flexible
3
From Japan
On 2017-08-04 17:10:49
I can use it separately without problems, enforcement Yes, it is almost the same as any manufacturer.
This review is about item#38844242.
Plumbing work
5
From Japan
On 2016-02-15 19:35:36
It can be used with no problem at all with products compared to any manufacturer.
This review is about item#38844242.

Related Products