Buy more than* S$200* and get FREE SHIPPING

Elbow for HI Water Supply Plug

5.00 (3)
Caution
Screw is JIS B 0203 parallel female thread
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Nominal Diameter Dimension l1 (mm) Dimensions H1 (mm) Dimension d (phi mm) Dimension W (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension D (phi mm) Dimension t (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Nominal Diameter Dimension l1 (mm) Dimensions H1 (mm) Dimension d (phi mm) Dimension W (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension D (phi mm) Dimension t (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RP1 25 21 40(+5/-2) (Screw root diameter) 33.249 5 52 46 40(-1.0) 4.0(-0.4) 59(+5/-1) 1PC 1 HIWL 38844592 2.99 SGD
In stock
RP1/2 13 17 29(+5/-2) (Screw trough diameter)20.955 4 34 30 24(-0.6) 3.0(-0.3) 38(+5/-1) 1PC 1 HIWL 38844565 0.99 SGD
In stock
RP1/2 16 17 32(+5/-2) (Screw trough diameter)20.955 4 34 30 29(-0.7) 3.5(-0.3) 43(+5/-1) 1PC 1 HIWL 38844574 1.99 SGD
In stock
RP3/4 20 19 36(+5/-2) (Screw trough diameter)26.441 4 42 37 33(-0.8) 3.5(-0.8) 51(+5/-1) 1PC 1 HIWL 38844583 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Water supply piping
5
From Japan
On 2017-12-26 11:38:15
Used for connecting PVC pipe and screwed joint. PVC uses HI pipe, so we chose this to fit. I can use it without problems.
This review is about item#38844565.
Water piping construction
5
From Japan
On 2017-01-08 23:00:40
When using it in a place where it can not be exchanged such as concealed piping, please pay attention to breakage due to excessive tightening. For worried people we recommend products with metal inserts.
This review is about item#38844583.
Waterwork construction
5
From Japan
On 2017-01-08 22:38:09
When using it in a concealed piping or a place where it can not be exchanged, care should be taken to overtight so as not to crack! The worried person recommends to choose a product with a metal insert.
This review is about item#38844574.

Related Products