Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension d1(phi mm) Dimension W (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension D (phi mm) Number of Threads Nominal Diameter Dimensions L (mm) Nominal Designation of Screw Dimension l1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d1(phi mm) Dimension W (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension D (phi mm) Number of Threads Nominal Diameter Dimensions L (mm) Nominal Designation of Screw Dimension l1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Screw trough diameter)33.249 5 52 46 40(-1.0) Each screw of /11(25.4mm) 25 68(+5/-1) RP1 21 1PC 1 HIWS 38844635 1.99 SGD
Shipped after 2018-05-28
(Screw trough diameter)20.955 4 34 30 24(-0.6) Each screw of /14(25.4mm) 13 47(+5/-1) RP1/2 17 1PC 1 HIWS 38844601 0.99 SGD
Shipped after 2018-05-28
(Screw trough diameter)20.955 4 34 30 29(-0.7) Each screw of /14(25.4mm) 16 52(+5/-1) RP1/2 17 1PC 1 HIWS 38844617 0.99 SGD
Shipped after 2018-05-28
(Screw trough diameter)26.441 4 42 37 33(-0.8) Each screw of /14(25.4mm) 20 59(+5/-1) RP3/4 19 1PC 1 HIWS 38844626 1.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Water supply piping
5
From Japan
On 2017-08-18 00:27:05
There was no problem in goods or delivery at all. It is saved because products of first-class manufacturers are available cheaply and quickly.
This review is about item#38844626.
Used for water piping
5
From Japan
On 2017-06-20 15:47:50
Because it is a maker item, it was able to use with confidence. There is no problem at all for now.
This review is about item#38844601.
Water piping construction
5
From Japan
On 2017-01-08 22:56:30
When using it in a place where it can not be exchanged such as concealed piping, use it with sufficient attention to breakage due to over tightening. A worried person recommends products with metal inserts.
This review is about item#38844626.

Related Products