Buy more than* S$200* and get FREE SHIPPING

Elbow for HI Water Supply Plug, With Insert

4.50 (8)
Caution
Metal thread material is free-cutting brass of JIS H 3250 or BC6 of JIS H 5111. Screw is JIS B 0203 PARALLEL THREAD.
Standard
JIS K 6743
...see all
Product Options
ADD TO CART
Dimension D (phi mm) Dimension t (mm) Nominal Designation of Screw Number of Threads Dimensions l2 (mm) Dimension H (mm) Dimension l1 (mm) Nominal Diameter Dimension d2(phi mm) Dimension d1(phi mm) Dimensions H1 (mm) Dimension W (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Dimension t (mm) Nominal Designation of Screw Number of Threads Dimensions l2 (mm) Dimension H (mm) Dimension l1 (mm) Nominal Diameter Dimension d2(phi mm) Dimension d1(phi mm) Dimensions H1 (mm) Dimension W (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24(-0.6) 3.0(-0.3) RP1/2 Each screw of /14(25.4mm) 14(+/-1) 38(+5/-1) 17 13 26 (Screw trough diameter)20.955 29(+5/-2) 4 34 30 1PC 1 HIIWL 38844644 2.31 SGD
In stock
33(-0.8) 3.5(-0.3) RP1/2 Each screw of /14(25.4mm) 14(+/-1) 47(+5/-1) 17 20x13 26 (Screw trough diameter)20.955 33(+5/-2) 4 34 30 1PC 1 HIIWL 38844653 3.63 SGD
In stock
33(-0.8) 3.5(-0.8) RP3/4 Each screw of /14(25.4mm) 16(+/-1) 51(+5/-1) 19 20 32 (Screw trough diameter)26.441 36(+5/-2) 4 42 37 1PC 1 HIIWL 38844662 4.23 SGD
In stock
40(-1.0) 4.0(-0.4) RP1 Each screw of /11(25.4mm) 18(+/-1) 59(+5/-1) 21 25 40 (Screw trough diameter)33.249 40(+5/-2) 5 52 46 1PC 1 HIIWL 38844671 8.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Water supply works
5
From Japan
On 2017-01-10 22:58:53
There was no problem with the quality per manufacturer goods. Have an opinion that the size of the display is referred to as a vague but would be a reasonable display. 13.20, etc. to say that call (A), is the general is to use the pipe itself, such as PVC pipe, poly pipes and iron pipes, stainless steel tube. (Such as 13A.15A.32A.80A) 1 / 2.3 / 4, etc. to say that the call (B), is the general when the thread size. Old craftsmen iron pipe itself is also said in here separately referred to as PVC pipe. It is a so-called inch call. 32 iron pipe of the iron pipe of 1-1 / 4 so "quarter" 65 was the feeling on "Niinchihan" in 2-1 / 2.
This review is about item#38844653.
Piping
5
From Japan
On 2016-10-25 18:03:10
There is only manufacturer goods is no problem. Equipment, used to say well the half eight hanging. Happy close to the industry sales price.
This review is about item#38844644.
Piping work
5
From Japan
On 2016-10-07 19:26:09
Because it is truly manufacturer goods, we are satisfied without trouble.
This review is about item#38844644.
Water piping
5
From Japan
On 2016-06-07 08:46:26
Is no problem with respect to use. By the way 16 × (with insert) 1/2 of the faucet elbow What is not?
Piping
5
From Japan
On 2016-04-10 14:53:55
Is no problem. It survives because the cheap roses can buy.
This review is about item#38844671.
Water supply construction
5
From Japan
On 2015-08-27 14:51:00
Easy to use very
This review is about item#38844644.
In water pipes!
1
From Japan
On 2014-09-08 13:50:43
Goods is good, but the size display is ambiguous <not use the difference is, but I'm going to chose door Re 此 and any size. . .
This review is about item#38844662.
Plumbing
5
From Japan
On 2013-09-17 21:30:07
It may be cheaper Difficult but is delivered into the child bag for each type of improvement joints to determine the fitting type of medium color of the bag is in the blue color
This review is about item#38844644.

Related Products