Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Socket for HI Water Supply Plug, With Insert

4.78 (9)
Caution
Metal thread material is free-cutting brass of JIS H 3250 or BC6 of JIS H 5111. Screw is JIS B 0203 PARALLEL THREAD.
Standard
JIS K 6743
...see all>
Product Options
ADD TO CART
Dimension W (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension D (phi mm) Number of Threads Nominal Diameter Nominal Designation of Screw Dimensions L (mm) Dimensions l2 (mm) Dimension l1 (mm) Dimension d2(phi mm) Dimension d1(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimension D (phi mm) Number of Threads Nominal Diameter Nominal Designation of Screw Dimensions L (mm) Dimensions l2 (mm) Dimension l1 (mm) Dimension d2(phi mm) Dimension d1(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 34 30 24(-0.6) Each screw of /14(25.4mm) 13 RP1/2 47(+5/-1) 14(+/-1) 17 26 (Screw trough diameter)20.955 1PC 1 HIIWS 38844687 2.99 SGD
In stock
4 34 33 33(-0.8) Each screw of /14(25.4mm) 20x13 RP1/2 57(+5/-1) 14(+/-1) 17 26 (Screw trough diameter)20.955 1PC 1 HIIWS 38844696 4.99 SGD
In stock
4 42 37 33(-0.8) Each screw of /14(25.4mm) 20 RP3/4 59(+5/-1) 16(+/-1) 19 32 (Screw trough diameter)26.441 1PC 1 HIIWS 38844705 4.99 SGD
In stock
5 52 46 40(-1.0) Each screw of /11(25.4mm) 25 RP1 68(+5/-1) 18(+/-1) 21 40 (Screw trough diameter)33.249 1PC 1 HIIWS 38844714 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Piping
3
From Japan
On 2017-04-13 14:42:13
There is no particular improvement. It is a very good product.
This review is about item#38844705.
Piping
5
From Japan
On 2016-10-25 18:03:22
There are only maker items and no problem. Equipment, what I often said is half-price eighth-rack. I am satisfied that it is close to business price.
This review is about item#38844687.
Water supply piping in hand washing area
5
From Japan
On 2016-09-28 20:43:16
I used it for the water supply piping of the hand wash place. It was cheap, and it was able to be used without problems.
This review is about item#38844687.
Connection with water piping, metal nipple.
5
From Japan
On 2016-05-03 23:43:54
It is much cheaper than the member store and home center. With a connection with a metal nipple, it was okay to apply a slightly strong force and tighten it.
This review is about item#38844687.
Equipment work
5
From Japan
On 2016-03-30 17:22:51
It was cheap and good
This review is about item#38844687.
Equipment industry
5
From Japan
On 2015-10-30 16:20:17
It can be used without any problem.
This review is about item#38844687.
Water piping
5
From Japan
On 2014-07-25 18:16:42
Is there no faucet socket with 16 inserts?
For water supply
5
From Japan
On 2014-06-10 15:13:18
It is strong and easy to use
This review is about item#38844705.
Hotel water supply pipe
5
From Japan
On 2013-06-24 15:11:43
very good
This review is about item#38844705.

Related Products