Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension H (mm) Nominal Diameter Nominal Designation of Screw Dimensions l2 (mm) Dimension l1 (mm) Dimensions H1 (mm) Dimensions d2 (mm) Dimension D2 (mm) Dimention D1 (phimm) Dimensions D (mm) Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Nominal Diameter Nominal Designation of Screw Dimensions l2 (mm) Dimension l1 (mm) Dimensions H1 (mm) Dimensions d2 (mm) Dimension D2 (mm) Dimention D1 (phimm) Dimensions D (mm) Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38(+5/-1) 13x1/2 RP1/2 14(+/-1) 17 29(+5/-2) 26 34 30 24(-0.6) 3.0(-0.3) 1pc 1 HIIST 38844723 7.99 SGD
In stock
51(+5/-1) 20x3/4 RP3/4 16(+/-1) 19 36(+5/-2) 32 42 37 33(-0.8) 3.5(-0.8) 1pc 1 HIIST 38844741 17.99 SGD
Shipped after 2018-04-27
47(+5/-1) 20x1/2 RP1/2 14(+/-1) 17 34(+5/-2) 26 34 30 33(-0.8) 3.5(-0.3) 1pc 1 HIIST 38844732 17.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
With waterwork construction
5
From Japan
On 2014-09-29 17:46:04
I would appreciate cheaper than the nearest hardware store.
This review is about item#38844732.