Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension W (mm) Dimension L2 (mm) Dimension D1 (mm) Dimensions B (mm) Dimensions D (mm) Number of Threads Dimension d (mm) Standard Nominal Designation of Screw Nominal Diameter Effective Length L1 (mm) Dimensions L (mm) Standard Diameter Position (a)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimension L2 (mm) Dimension D1 (mm) Dimensions B (mm) Dimensions D (mm) Number of Threads Dimension d (mm) Standard Nominal Designation of Screw Nominal Diameter Effective Length L1 (mm) Dimensions L (mm) Standard Diameter Position (a)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Minimum) 12 (Minimum) 5.0 (Baseline diameter outer diameter)59.614 (Minimum) 75 70 Each screw of /11(24.5mm) 50 JIS standard R2 50 Screws / parts (Minimum)23.38 125(+5/-2) 15.88(+/-2.31) 1PC 1 HIIVS 38844811 24.99 SGD
In stock
(Minimum) 6 (Minimum)4.0 (Baseline diameter outer diameter)20.955 (Minimum) 27 24 Each screw of /14(24.5mm) 13 JIS standard R1/2 13 Screws / parts (Minimum)13.16 60(+5/-2) 8.16(+/-1.81) 1PC 1 HIIVS 38844757 3.99 SGD
In stock
(Minimum) 6 (Minimum)4.0 (Baseline diameter outer diameter)20.955 (Minimum) 32 29 Each screw of /14(24.5mm) 13 AS STANDARD R1/2 16 Screws / parts (Minimum)13.16 65(+5/-2) 8.16(+/-1.81) 1PC 1 HIIVS 38844766 4.99 SGD
In stock
(Minimum) 8 (Minimum) 5.0 (Baseline diameter outer diameter)26.441 (Minimum) 35 33 Each screw of /14(24.5mm) 18 JIS standard R3/4 20 Screws / parts (Minimum)14.53 75(+5/-2) 9.53(+/-1.81) 1PC 1 HIIVS 38844775 5.99 SGD
In stock
(Minimum) 8 (Minimum) 5.0 (Baseline diameter outer diameter)33.249 (Minimum) 47 40 Each screw of /11(24.5mm) 24 JIS standard R1 25 Screws / parts (Minimum)16.79 85(+5/-2) 10.39(+/-2.31) 1PC 1 HIIVS 38844784 8.99 SGD
In stock
(Minimum) 10 (Minimum) 5.0 (Baseline diameter outer diameter)41.910 (Minimum) 55 46 Each screw of /11(24.5mm) 33 JIS standard R1 1/4 30 Screws / parts (Minimum)19.10 95(+5/-2) 12.70(+/-2.31) 1PC 1 HIIVS 38844793 15.99 SGD
In stock
(Minimum) 10 (Minimum) 5.0 (Baseline diameter outer diameter)47.803 (Minimum) 65 57 Each screw of /11(24.5mm) 38 JIS standard R1 1/2 40 Screws / parts (Minimum)19.10 110(+5/-2) 12.70(+/-2.31) 1PC 1 HIIVS 38844802 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
15 Customer Reviews
The reviews are automatic translation.
Molding machine cooling piping repair
3
From Japan
On 2018-01-13 13:32:24
It is saved that you can purchase on the net rather than going to the home center to purchase it.
This review is about item#38844775.
For connection of water supply pipe
5
From Japan
On 2017-11-17 20:33:58
Usability is good, it is super-discount. It is a must-buy essential item.
This review is about item#38844757.
For home use
5
From Japan
On 2017-11-04 17:42:20
I think that it is a good product that can be used without any worries as it is for heat resistance.
This review is about item#38844775.
Water piping
5
From Japan
On 2017-10-10 16:22:52
It is handy because it is considerably cheaper than the home center. Although it is inexpensive, it can be used without problems.
This review is about item#38844775.
Connection from PVC piping to metal piping
5
From Japan
On 2017-05-04 07:28:45
Since it can be purchased from several pieces when using a small number, it is very convenient.
This review is about item#38844766.
Equipment work
4
From Japan
On 2017-04-07 15:28:56
It is not different from other products, but if you can do it is something a bit smaller, easy to use ...
This review is about item#38844757.
New piping
5
From Japan
On 2016-12-17 15:20:09
It's neither good nor bad. I arrived early and the price was cheap so I was saved.
This review is about item#38844802.
Replace due to piping corrosion
5
From Japan
On 2016-08-15 04:12:50
Used from steel pipe for vinyl piping. There is no problem.
This review is about item#38844775.
Piping
5
From Japan
On 2015-08-07 18:00:16
The first-class manufacturer and the price is cheap. Saying that.
This review is about item#38844775.
For water supply
4
From Japan
On 2015-03-27 15:44:02
The price may be cheap.
This review is about item#38844784.

Related Products