Buy more than* S$200* and get FREE SHIPPING

VU90 Degree Elbow

4.61 (18)
Caution
Flow angle 91 degree 10 ' of tolerance is +/- 30 ' .
...see all
Product Options
ADD TO CART
Dimension Z (mm) Standard Nominal Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension Z (mm) Standard Nominal Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
88 (+/-2) AS38 150 168 1PC 1 VUDL 38845983 20.33 SGD
In stock
27(+/-2) Aaron standards 40 49 1PC 1 VUDL 38845931 0.65 SGD
In stock
33(+/-2) AS38 50 58 1PC 1 VUDL 38845947 1.04 SGD
In stock
42(+/-2) AS38 65 77 1PC 1 VUDL 38845956 1.89 SGD
In stock
48(+/-2) AS38 75 88 1PC 1 VUDL 38845965 3.02 SGD
In stock
62(+/-2) AS38 100 112 1PC 1 VUDL 38845974 6.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.61
18 Customer Reviews
The reviews are automatic translation.
Drainage
5
From Japan
On 2016-08-18 18:38:11
Is less expensive than certain home improvement, I think that I be buying.
This review is about item#38845947.
Drainage
5
From Japan
On 2016-07-29 20:28:17
Since reworked drainage, it will be saved at low cost.
This review is about item#38845974.
Drainage pipe repair
3
From Japan
On 2016-06-17 13:18:55
A mediocre products, no special assessment
This review is about item#38845965.
When the installation of drainage equipment
3
From Japan
On 2016-06-09 16:33:36
It was easy to use.
This review is about item#38845965.
Drainage pipe connection
4
From Japan
On 2016-03-14 18:38:49
I bought cheaper than anywhere, but I am satisfied
This review is about item#38845983.
The water level adjustment of rice fields
5
From Japan
On 2015-11-24 23:12:03
Used for water level adjustment of the restored rice field. The number is saved all together is 60% of the price of a number of nearby home center for necessary
This review is about item#38845974.
Repair of gutter
3
From Japan
On 2015-10-09 16:33:17
No particular problem
This review is about item#38845974.
Water management of paddy
5
From Japan
On 2015-09-23 18:37:23
I was able to buy a very cheap compared to the hardware store. Since it is for the water management of the paddy fields, pressure, we have fully satisfied because there is no relationship.
This review is about item#38845983.
Use the rice fields of water supply and drainage.
5
From Japan
On 2015-07-12 19:39:14
It is very tough going.
This review is about item#38845974.
Drain piping
5
From Japan
On 2015-06-18 21:27:46
Although a lot of people who are saying that the seal of the bar code, is not nothing improved.
This review is about item#38845947.

Related Products