Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions L (mm) Dimension Z (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Dimension Z (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135 5(+/-2) 125 1PC 1 VUDS 38846087 6.99 SGD
In stock
53 3(+/-2) 50 1PC 1 VUDS 38846044 0.99 SGD
In stock
73 3(+/-2) 65 1PC 1 VUDS 38846053 1.99 SGD
In stock
84 4(+/-2) 75 1PC 1 VUDS 38846062 1.99 SGD
In stock
105 5(+/-2) 100 1PC 1 VUDS 38846071 3.99 SGD
In stock
165 5(+/-2) 150 1PC 1 VUDS 38846096 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 2
3 star 6
2 star 1
1 star 0
Review Rating: 4.32
25 Customer Reviews
The reviews are automatic translation.
100 AU pipe connection
5
From Japan
On 2018-01-23 22:04:48
It is about 60% of the mass retailer's price, it is good as a product and it is used conveniently.
This review is about item#38846071.
Odor pipe repair
3
From Japan
On 2017-11-10 09:28:03
Replacement odor pipe socket due to breakage, There is no problem in particular.
This review is about item#38846071.
Increased connection of drainage mass
3
From Japan
On 2017-08-04 20:45:08
In order to raise the drainage mass conventionally used by 50 cm, Once you removed the old mass lid, purchase this time VU 150 socket After reattaching the connecting device of the 50 mm VU 150 tube As I was able to connect, I was able to raise the drainage mass.
This review is about item#38846096.
I use it for the bottom drainage pipe of Koike Pond.
5
From Japan
On 2017-05-09 19:03:31
Thank you very much for sending us promptly with the product as expected !!! As soon as the item you ordered separately arrives ... I will work.
This review is about item#38846071.
Plumbing work
5
From Japan
On 2017-05-05 09:35:32
I could purchase it cheaper than usual, and I could use it without any problem.
This review is about item#38846053.
With machine work
2
From Japan
On 2017-04-22 15:33:38
The size clarification of the water supply material was unknown, 65mm did not match the desired size and my study was insufficient.
This review is about item#38846053.
Material of goods
5
From Japan
On 2017-04-07 15:10:59
It is expensive to buy at home center, but quality is same and cheap so it is very helpful.
This review is about item#38846087.
Production of storage case for welding rod
5
From Japan
On 2017-03-01 15:34:17
I used it to make a case to store the welding rod so that it does not get wet. It is cheap and I am grateful.
This review is about item#38846062.
Extended rise of sewers
5
From Japan
On 2017-02-27 20:52:50
The price is cheap and it is optimum for bulk buying. I will also purchase it.
This review is about item#38846096.
Repair of drain pipe
5
From Japan
On 2016-10-21 16:41:14
It was good that we could buy with monotalou, as VU's fittings were not sold to neighborhood home improvement center.
This review is about item#38846071.

Related Products