Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension L2 (mm) Dimension L1 (mm) Nominal Diameter Dimensions Z3(mm) Dimensions Z2(mm) Dimensions Z1(mm) Dimension L3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) Dimension L1 (mm) Nominal Diameter Dimensions Z3(mm) Dimensions Z2(mm) Dimensions Z1(mm) Dimension L3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
115 205 125 140(+/-2) 50(+/-2) 140(+/-2) 205 1PC 1 VULT 38846211 84.99 SGD
Shipped after 2018-06-29
95 178 100 128(+/-2) 45(+/-2) 128(+/-2) 178 1PC 1 VULT 38846202 13.99 SGD
Shipped after 2018-06-25
83 150 100x75 110 (+/-2) 33 (+/-2) 100 (+/-2) 150 1PC 1 VULT 38846254 10.99 SGD
Shipped after 2018-06-25
145 250 150 170(+/-2) 65(+/-2) 170(+/-2) 250 1PC 1 VULT 38846227 37.99 SGD
Shipped after 2018-06-29
82 116 100x50 90(+/-2) 32(+/-2) 66(+/-2) 115 1PC 1 VULT 38846245 9.99 SGD
Shipped after 2018-06-25
69 106 75x50 79(+/-2) 29(+/-2) 66(+/-2) 104 1PC 1 VULT 38846236 4.99 SGD
Shipped after 2018-06-25
140 220 150x125 152(+/-2) 60(+/-2) 140(+/-2) 217 1PC 1 VULT 38846263 26.99 SGD
Shipped after 2018-06-29
51 91 50 66(+/-2) 26(+/-2) 66(+/-2) 91 1PC 1 VULT 38846184 2.99 SGD
Shipped after 2018-06-25
70 140 75 100(+/-2) 30(+/-2) 100(+/-2) 140 1PC 1 VULT 38846193 6.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Nishikigoi pond
5
From Japan
On 2017-06-13 17:43:27
I bought it to connect to the drain pipe from the pump. Thank you very much.
This review is about item#38846184.
Electric renovation work
3
From Japan
On 2016-09-30 07:59:57
I purchased the same thing as spare parts for construction so I can not say anything.
This review is about item#38846184.
Repair of rain gutter
3
From Japan
On 2015-10-09 16:34:34
No particular problem
This review is about item#38846254.
Collection of rainwater
5
From Japan
On 2015-09-23 01:08:34
It was as good as expected
This review is about item#38846193.

Related Products