Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Nominal Diameter Dimensions Z3(mm) Dimensions Z2(mm) Dimensions Z1(mm) Dimension L3 (mm) Dimension L2 (mm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Nominal Diameter Dimensions Z3(mm) Dimensions Z2(mm) Dimensions Z1(mm) Dimension L3 (mm) Dimension L2 (mm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS38 75 115 (+/-2) 106 (+/-2) 26 (+/-2) 155 146 66 1PC 1 VUY 38846333 6.99 SGD
Shipped after 2018-01-22
Aaron standard 100 144 (+/-2) 139 (+/-2) 27 (+/-2) 194 189 77 1PC 1 VUY 38846342 13.99 SGD
Shipped after 2018-01-22
AS38 75x50 98(+/-2) 86(+/-2) 3(+/-2) 123 126 43 1PC 1 VUY 38846367 4.99 SGD
Shipped after 2018-01-22
AS38 150 210(+/-3) 204(+/-3) 44(+/-3) 290 284 124 1PC 1 VUY 38846351 46.99 SGD
Shipped after 2018-01-26
AS38 100x50 118(+/-2) 98(+/-2) -8(+/-2) 143 148 42 1PC 1 VUY 38846376 8.99 SGD
Shipped after 2018-01-22
AS38 100x75 132(+/-2) 118(+/-2) 19(+/-2) 172 168 69 1PC 1 VUY 38846385 9.99 SGD
Shipped after 2018-01-22
AS38 50 78(+/-2) 72(+/-2) 20(+/-2) 103 97 45 1PC 1 VUY 38846324 2.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Branch of ventilation duct
4
From Japan
On 2017-07-13 15:49:05
The price is one-third as compared with stainless steel one, but it is functionally satisfied without any problem.
This review is about item#38846342.
Electric renovation work
3
From Japan
On 2016-09-30 08:24:05
I purchased the same thing as spare parts for construction so I can not say anything.
This review is about item#38846324.
To drain water from rice field to wastewater
5
From Japan
On 2015-11-12 15:17:00
It was able to be used without problems. I feel that the usability becomes better if the Y type joint becomes a universal joint
This review is about item#38846342.
Wastewater drainage work
4
From Japan
On 2015-07-21 13:10:42
Thank you for making it cheaper.
This review is about item#38846324.
Scheduled to be part of the speaker box
5
From Japan
On 2013-05-16 17:24:39
Easy to process uniform and size, finish etc.
This review is about item#38846342.

Related Products