Buy more than* S$200* and get FREE SHIPPING

Cold Weather Gloves

4.00 (6)
...see all>
Product Options
ADD TO CART
Palm Width (cm) Material (surface) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Material (surface) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.6(+/-0.5) - - 8.5(+/-0.5) 26(+/-0.5) M - 1pair 1 FT-3550 38951141 6.99 SGD
In stock
23(+/-0.5) Natural rubber Brushed cotton 9.4(+/-0.5) 27.5(+/-0.5) LL Brown 1Pair 1 FT-3550 38951166 -
Discontinued
[x]
22(+/-0.5) Natural rubber Brushed cotton 8.9(+/-0.5) 26.5(+/-0.5) L Brown 1Pair 1 FT-3550 38951157 -
Discontinued
[x]
19(+/-0.5) Natural rubber Brushed cotton 7.5(+/-0.5) 25.5(+/-0.5) S Brown 1Pair 1 FT-3550 38951132 6.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Working outside the winter
1
From Japan
On 2018-03-20 19:45:08
Once opened, the rubber parts of the left and right palms are glued, and if you do not get rid of the rubber. As this is made in Asia, its credibility was still low. Monotaro will sell this bad product for a while.
This review is about item#38951132.
Outside work in winter in general
3
From Japan
On 2017-12-15 19:55:19
Size feeling is perfect eye. The inside is warm with a feeling like blowing paper. I cut it with scissors because it had the tip of the index finger and middle finger on one side. Is it alright.
This review is about item#38951141.
Plastering
5
From Japan
On 2017-12-15 09:41:02
When treating cement or washing tools, it is warm and hands are not rough.
This review is about item#38951141.
Having baggage
5
From Japan
On 2017-02-03 20:50:09
It is warm than ordinary rubber gloves. It is good because it is cheap.
This review is about item#38951166.
Car snow removal
5
From Japan
On 2015-10-12 21:34:04
I have not used it yet for snow removal, but fit and warmth were good. I recommend it at a low price
This review is about item#38951141.
Car wash etc.
5
From Japan
On 2014-03-24 18:40:00
It is good that the hand is not cold even if dealing with water, the price is also conscientious and quite durable.
This review is about item#38951157.

Related Products