Buy more than* S$200* and get FREE SHIPPING

Rubber Thermo Gloves

3.83 (6)
Material (surface)
Natural rubber
Material (reverse side)
Polyester
Color
Orange
...see all>
Product Options
ADD TO CART
Size Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LL 12.5(+/-0.5) 9.5(+/-0.5) 28(+/-0.5) 1Pair 1 A-915 38951193 7.99 SGD
In stock
M 11.0(+/-0.5) 8.5(+/-0.5) 28(+/-0.5) 1Pair 1 A-915 38951175 8.99 SGD
Shipped after 2018-05-29
L 12.0 (+/-0.5) 9.0 (+/-0.5) 28 (+/-0.5) 1Pair 1 A-915 38951184 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
I use it in the work using water outdoors.
5
From Japan
On 2018-01-04 19:51:36
About towel can be narrowed With no gentle soft rubber Since sleeves are also long, it became a repeater For home centers and work clothes shops It is not put in easily. Recommended for yourself.
This review is about item#38951184.
Food manufacturing
5
From Japan
On 2015-07-02 16:50:24
I will last longer than I used before. It seems that the processing of the seams has a polite structure.
This review is about item#38951175.
Work in the refrigerator
3
From Japan
On 2014-03-31 19:53:07
Although it says as warmth to the product name, hardly any cold weather was felt. Since there is no cold protection as it is, I wonder if I can somehow use it with a normal glove beneath. My hands are using normal M size gloves, but they are large enough to be used on them. The rubber itself is not felt so strong, I feel that the hole was relatively early. However, since it is a work requiring waterproofness, we can not substitute it with a glove hand, so we are using it.
This review is about item#38951184.
Work on handling water in cold weather
4
From Japan
On 2014-03-07 20:30:16
It is soft and warm. I felt that M was good even with the hand of a man because it felt a little ururuleu whether I aimed at comfortable wearing comfort. Durability may be inferior by soft. Water is getting soaked though it is not used much.
This review is about item#38951175.
For cooking
2
From Japan
On 2012-11-16 19:50:23
Water is easy to enter inside because the length is short. M was too large for a small woman. I am perfect for men. But the softness is very soft and very warm. I am thinking that I should use it even for rain bike gloves.
This review is about item#38951175.
Material transportation, snow removal work
4
From Japan
On 2012-02-18 15:28:50
Compared to the gloves I used so far, it's soft. The work of grasping things is remarkably excellent. Although it is durable afterwards, it would be better for the cold weather to have a little rubber thickness.
This review is about item#38951193.

Related Products