Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cold Weather Gloves

3.50 (2)
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size Color Material (palmar) Material (backs) Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size Color Material (palmar) Material (backs) Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.1(+/-0.5) 23.5(+/-0.5) M Black/Orange Natural rubber Brushed acrylic, spandex 20.0(+/-0.5) 1Pair 1 FT-3528 38951245 -
Discontinued
[x]
7.3(+/-0.5) 24.0(+/-0.5) L Black / Orange Natural rubber Brushed acrylic, spandex 20.6(+/-0.5) 1Pair 1 FT-3528 38951254 -
Discontinued
[x]
7.6(+/-0.5) 25.0(+/-0.5) LL - - - 21.4(+/-0.5) 1pair 1 FT-3528 38951263 -
Discontinued
[x]
6.7(+/-0.5) 21.5(+/-0.5) S Black / Orange Natural rubber Acrylic brushed, spandex 18.0(+/-0.5) 1pair 1 FT-3528 38951236 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Logging in the snow
5
From Japan
On 2015-01-12 08:34:28
Grip is good and it is warm so much that you do not have to sweat much.
This review is about item#38951254.
Tire change etc.
2
From Japan
On 2013-04-21 22:07:56
There is definitely wind protection but it will not be cold It is the only total rubberized gloves that can be steamed when it's hot, but it's easy to work because the grip is good, but it is impossible to use in winter ...
This review is about item#38951245.

Related Products