Buy more than* S$200* and get FREE SHIPPING

Nti-Slip Working Gloves

Mass (g/dozen)
About 630
Gauge Number
7
Palm Width (cm)
20.0(+/-0.5)
Middle Finger Length (cm)
8.0(+/-0.5)
Number of Threads
2
Overall Length (cm)
23.5(+/-0.5)
Size
One Size Fits All
Material
Polyester, cotton
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(5Pair) 1 A-914 38951281 7.44 SGD
Shipped after 2017-01-25
ADD TO CART

Related Products