Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Steam Trap

5.00 (3)
Lower Operating Pressure (MPaG)
0.03
Maximum Working Pressure (MPa / G)
1.6
Maximum Temperature (Degree C)
220
...see all>
Product Options
ADD TO CART
Material (Body) Weight (kg) Nominal Diameter (A) Dimensions H1 (mm) Fluid Dimension W (mm) Connection Method Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Weight (kg) Nominal Diameter (A) Dimensions H1 (mm) Fluid Dimension W (mm) Connection Method Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
FCMB27-05 (FCMB270) malleable cast iron 1.6 20 69 Steam 71 Screw-Rc (PT) 2014/03/04 125 104 1PC 1 A3N 38846972 319.99 SGD
In stock
Gray cast iron (FC250) - 32 104 - 104 Screw-Rc (PT) 1-1/4 194 175 1PC 1 A3N 38846997 689.99 SGD
Shipped after 2018-05-08
Gray cast iron (FC250) - 40 105 - 104 Screw-Rc (PT) 1-1/2 193 180 1PC 1 A3N 38847006 709.99 SGD
Shipped after 2018-05-08
Gray cast iron (FC250) - 50 109 - 104 Screw-Rc (PT) 2 208 195 1PC 1 A3N 38847015 699.99 SGD
Shipped after 2018-05-08
Malleable cast iron FCMB27-05 (FCMB270) 1.8 25 73 Steam 71 Screw-Rc (PT) 1 133 112 1PC 1 A3N 38846981 339.99 SGD
In stock
MALLEABLE CAST IRON FCMB27-05 (FCMB270) 1.5 15 68 Steam 71 Screw Rc (PT) 1/2 122 98 1PC 1 A3N 38846963 309.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for drainage of dryer's steam
5
From Japan
On 2018-02-17 14:54:46
It is reliably used in stable operation situation and it is popularly used for places with relatively high steam usage.
This review is about item#38846972.
For the operation of a 6 kg boiler.
5
From Japan
On 2017-05-23 09:21:09
It was truly saved by Monotaro as expected though it did not sell anywhere and was at a loss. Of course it is perfect and easy to install. I definitely will be indebted to you.
This review is about item#38846963.
Drain out of steam piping
5
From Japan
On 2016-07-19 19:07:11
Those used for more than 10 years were exchanged because they corroded, but it was easy to change because it was the size as it was then.
This review is about item#38846963.

Related Products