Buy more than* S$200* and get FREE SHIPPING

Blind Connector

4.43 (7)
Color
White
Material
PE (polyethylene)
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Inner Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Inner Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 55 5L / for 10L 1PC 1 2044 38848652 1.99 SGD
In stock
70 60 For 20L 1PC 1 2045 38848661 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
When transporting kerosene
5
From Japan
On 2018-02-23 14:44:59
I was worried whether the size would fit, but it was perfect because it fits perfectly. Is it because the price of the product itself is cheaper than the shipping cost?
This review is about item#38848661.
Paint container
5
From Japan
On 2018-01-19 15:05:39
Used as a lid instead of a container. It is very handy and it is handy.
This review is about item#38848661.
For replacing the poly tank cap I used before
5
From Japan
On 2017-06-06 21:15:10
We ordered 55 mm size for replacement because there was no nearby home center etc. I used it for a poly tank (water can?) Larger than the indicated fit size, but it was perfect without water leakage.
This review is about item#38848652.
Deterioration exchange
5
From Japan
On 2016-02-18 15:59:06
Even if I go around the home center in the neighborhood, this size has not been put up why. Small accessories are important, important.
This review is about item#38848652.
the expendables
1
From Japan
On 2014-12-12 16:40:16
I often thought that it was a bad content for product reviews, but that is not a mistake. I did not think that I actually saw this kind of eyes. I purchased it after confirming the size in the notation, but the actual did not suit. As a matter of monotaro, the place to measure is different, the notation by the manufacturer is that. It is not a mistake. I do not accept any returns. And that. Whatever the maker, is it natural to write it clearly to the user? Is not it possible to return goods on the site? If you ask, please read the items on return from the following URL and if you do not fall under the items that returned goods can not be accepted, we ask you to apply for return in accordance with the procedure. Ignoring users at all! No response! It was treated as a Kramer. Is everyone at the inquiry window so different? I was surprised because this is my first time. It seems like a no claim or a no return like an auction in a monotail. From now on, I would like to place an order based on that.
This review is about item#38848661.
For repair
5
From Japan
On 2014-01-15 17:59:54
In the home center, only one type for 50 mm was put. Because the pitch of the screw did not match, I was looking for various things. It was not possible to judge by product description alone. Because it was cheap except for 50 mm, I bought it, it was bingo. I am satisfied. I could replace the kerosene can, but I was looking for only the lid due to the bad feeling I threw it away for use.
This review is about item#38848652.
20 L container
5
From Japan
On 2013-05-31 16:21:42
20L Cap which was attached at the beginning of the container weakly replacing it with eye-catching use
This review is about item#38848661.

Related Products