Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Gas Can Tap

5.00 (2)
Dimension E
(Nejisun) 20A
Dimension W (mm)
102
Dimensions B (mm)
17.5
Dimension H (mm)
87
Material
PE (polyethylene)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2070 38848695 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When draining the water that stored the leaked water from the ceiling in the container
5
From Japan
On 2014-09-30 15:08:04
I saw five neighborhood home centers with a cock nut, but they did not sell anywhere. The price was higher than imagined. I wanted to install it on a commercially available rectangular container.
This review is about item#38848695.
Mounting on poly tank
5
From Japan
On 2013-01-20 15:20:56
I purchased it as a self-installing item because the cock was found with a poly tank of square type of 10 to 20 liters even if the underlying item was found on the net.
This review is about item#38848695.

Related Products