Buy more than* S$200* and get FREE SHIPPING

Dropper Bottle Cap

4.50 (6)
Packing
Available
Inside plug
Available
Material
PE (polyethylene)
Compatible
With capacities common
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 405-2374 1PC 1 0825W 38848747 0.99 SGD
In stock
Red 405-2366 1PC 1 0825R 38848756 0.99 SGD
In stock
Blue 405-2340 1PC 1 0825BL 38848765 0.99 SGD
In stock
Yellow 405-2382 1PC 1 0825Y 38848774 0.99 SGD
In stock
Green 405-2358 1PC 1 0825G 38848783 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Cap standby
5
From Japan
On 2018-02-27 17:44:09
It closes firmly so it is a wonderful item. I'm glad I bought it. Thank you Thank you Mizuho Kasei Industry.
This review is about item#38848756.
Use another company's glycerin solution to put in 5 ml bottle
5
From Japan
On 2017-09-25 14:36:57
It is very convenient because you can use the concentration of glycerin divided by the red and white caps separately. The cap is also firmly attached, 100% good without complaint.
This review is about item#38848756.
Aromatherapy essential oil equipment wash alcohol
4
From Japan
On 2015-12-19 09:40:24
If there is a product with a colored cap from the beginning in the company 's spy bottle, it may not have bought to buy this. Since the tip of the cap is frequently opened and closed, it is not bad to put it as a spare if we consider wear.
This review is about item#38848765.
In a liquid identifying container
5
From Japan
On 2013-07-08 10:16:50
Until now, I had taped and distinguished Tepla etc, but it became useful as it became possible to distinguish smoothly from using this cap.
This review is about item#38848756.
Interior trim business
5
From Japan
On 2013-01-27 17:31:41
Even lacquer thinners are not missed, I felt it was a tool that I can use at work.
This review is about item#38848756.
I will think about it now.
3
From Japan
On 2012-05-11 21:48:54
I thought that it would be good if it matches the screw of the cap of the plastic bottle and tried buying it. Unfortunately, the cap we purchased did not fit small. Even if I can make all kinds of happy if it makes this container the same as the mouth of plastic bottle.
This review is about item#38848765.

Related Products