Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quick Seal Series Insert Type, SUS304 Connector, mm Size

3.00 (1)
Negative Pressure Performance (kPa)
-101.294
Material
SUS304
...see all>
Product Options
ADD TO CART
Tube Insertion Length F(mm) Screw Diameter Conformity Tube Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tube Insertion Length F(mm) Screw Diameter Conformity Tube Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- R1/8 8x6 1PC 1 C4N8x6-PT1/8-S 38850007 11.99 SGD
Shipped after 2018-06-25
19 R3/8 12x9 1PC 1 C4N12x9-PT3/8-S 38850052 42.99 SGD
Shipped after 2018-06-26
18 R3/8 10x8 1PC 1 C4N10x8-PT3/8-S 38850034 11.99 SGD
Shipped after 2018-06-25
15 R1/4 6x4 1PC 1 C4N6x4-PT1/4-S 38849991 10.99 SGD
Shipped after 2018-06-25
18 R1/4 10x8 1PC 1 C4N10x8-PT1/4-S 38850025 11.99 SGD
Shipped after 2018-06-25
15 R1/8 6x4 1PC 1 C4N6x4-PT1/8-S 38849982 9.99 SGD
Shipped after 2018-06-25
16 R1/4 8x6 1PC 1 C4N8x6-PT1/4-S 38850016 11.99 SGD
Shipped after 2018-06-25
19 R1/2 12x9 1PC 1 C4N12x9-PT1/2-S 38850043 64.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of cooling water piping in industrial manufacturing equipment
3
From Japan
On 2013-09-19 15:05:00
Since it was described as U2 tube on the applicable hose, we bought hose 100 m (outside diameter 10 φ), but because the inside diameters did not match, it wasted useless. U2 can not be used, so it is better to remove the description.
This review is about item#38850025.

Related Products