Buy more than* S$200* and get FREE SHIPPING

Quick Fitting Elbow SUS304

Negative Pressure Performance (kPa)
-101.294
Compatible Tube
U5,U2,U1,N5,N2,N1,PL,PN,TP,TA,FS,FW,UC,USC,UMC,PB
...see all>
Product Options
ADD TO CART
Dimensions L4 (mm) Screw Diameter Dimension L3 (mm) Dimension L2 (mm) Material Connection Thread Dimension S (mm) Connection Screw Nominal Diameter Dimensions A (mm) Connection Screw Type The Minimum Inside Diameter d2 (mm phi) Dimension L1 (mm) Tube Insertion Length F(mm) Conformity Tube Outside Diameter (phi mm) Compatible Tube Inner Diameter (phi mm) Material (Body) Dimension d1(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L4 (mm) Screw Diameter Dimension L3 (mm) Dimension L2 (mm) Material Connection Thread Dimension S (mm) Connection Screw Nominal Diameter Dimensions A (mm) Connection Screw Type The Minimum Inside Diameter d2 (mm phi) Dimension L1 (mm) Tube Insertion Length F(mm) Conformity Tube Outside Diameter (phi mm) Compatible Tube Inner Diameter (phi mm) Material (Body) Dimension d1(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30.1 - 29.8 22 - 1/4 4.6 - 12 R 4.7 22.9 16 8 6 SUS304 7 1pc 1 L4N8 x6-PT1/4-S 38850095 40.99 SGD
Shipped after 2018-01-25
34.8 - 35.2 25 - 1/4 4.2 - 13.5 R 6.7 27.1 18 10 8 SUS304 7 1pc 1 L4N10 x8-PT1/4-S 38850104 42.99 SGD
Shipped after 2018-01-25
35.8 - 35.2 26 - 3/8 4.2 - 13 R 6.7 27.1 18 10 8 SUS304 9 1pc 1 L4N10 x8-PT3/8-S 38850113 57.99 SGD
Shipped after 2018-01-25
25.4 - 26.3 18.5 - 1/8 4.6 - 11 R 2.7 20.5 15 6 4 SUS304 5 1pc 1 L4N6 x4-PT1/8-S 38850061 37.99 SGD
Shipped after 2018-01-25
- R1/8 - - SUS304 - - - - - - - 16 8x6 - - - 1PC 1 L4N8x6-PT1/8-S 38850086 38.99 SGD
Shipped after 2018-01-25
28.9 - 29.9 22 - - 4.6 1/4B 12 R 2.7 23 15 6 4 SUS304 7 1pc 1 L4N6 x4-PT1/4-S 38850077 34.99 SGD
In stock
ADD TO CART

Related Products