Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quick Seal Series Nylon Sleeve Inch Size

5.00 (3)
Negative Pressure Performance (Torr)
0.1(-759.9mmHg)
Color
Black
Material
Nylon
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Compatible Tube Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Compatible Tube Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 1/2 1PC 1 SN1/2 38850271 0.99 SGD
In stock
11 2013/01/04 1PC 1 SN1/4 38850253 0.99 SGD
In stock
12 41706 1PC 1 SN3/8 38850262 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Automobile air hose
5
From Japan
On 2018-05-17 16:08:44
The size was inches, but it was able to be used without problems. I arrived the next day after placing an order.
This review is about item#38850262.
Air suspension
5
From Japan
On 2017-08-15 15:05:50
Domestic products of trust! Also leakage I could use it with confidence.
This review is about item#38850262.
Machine repair parts
5
From Japan
On 2015-05-21 21:03:11
It can be promptly delivered immediately with stock items! Quality is also satisfactory.
This review is about item#38850262.

Related Products