Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Flow Rate (L/min) Recommended Flow Rate (L/min) Filtration Pricision (microm) Outer Diameter (phi mm) Weight (g) Overall Length (mm) Material Compatible Housings Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Flow Rate (L/min) Recommended Flow Rate (L/min) Filtration Pricision (microm) Outer Diameter (phi mm) Weight (g) Overall Length (mm) Material Compatible Housings Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 or less 2 or less 0.5 About 60 218 250 Core - thread / PP (polypropylene) 10 inches 1PC 1 MSTG-10-0.5 38849876 -
Discontinued
[x]
4 or less 2 or less 1 About 60 211 250 Core - thread / PP (polypropylene) 10 inches 1PC 1 MSTG-10-1 38849885 -
Discontinued
[x]
4 or less 2 or less 10 About 60 198 250 Core - thread / PP (polypropylene) 10 inches 1PC 1 MSTG-10-10 40249167 -
Discontinued
[x]
4 or less 2 or less 20 About 60 177 250 Core - thread / PP (polypropylene) 10 inches 1PC 1 MSTG-10-20 40249176 8.99 SGD
In stock
4 or less 2 or less 50 About 60 176 250 Core - thread / PP (polypropylene) 10 inches 1PC 1 MSTG-10-50 38849903 -
Discontinued
[x]
4 or less 2 or less 5 About 60 203 250 Core - thread / PP (polypropylene) 10 inches 1PC 1 MSTG-10-5 38849894 -
Discontinued
[x]
4 or less 2 or less 100 About 60 175 250 Core - thread / PP (polypropylene) 10 inches 1PC 1 MSTG-10-100 38849912 -
Discontinued
[x]
8 or less 6 or less 10 About 65 390 500 Core, thread / PP (polypropylene) 20 inches 1PC 1 MSTG-20-10 45501066 17.99 SGD
In stock
8 or less 6 or less 0.5 About 65 390 500 Core, thread / PP (polypropylene) 20 inches 1PC 1 MSTG-20-0.5 45501032 17.99 SGD
In stock
8 or less 6 or less 20 About 65 390 500 Core, thread / PP (polypropylene) 20 inches 1PC 1 MSTG-20-20 45501075 17.99 SGD
In stock
8 or less 6 or less 50 About 65 390 500 Core, thread / PP (polypropylene) 20 inches 1PC 1 MSTG-20-50 45501084 17.99 SGD
In stock
8 or less 6 or less 1 About 65 390 500 Core, thread / PP (polypropylene) 20 inches 1PC 1 MSTG-20-1 45501041 17.99 SGD
In stock
8 or less 6 or less 5 About 65 390 500 Core, thread / PP (polypropylene) 20 inches 1PC 1 MSTG-20-5 45501057 17.99 SGD
In stock
8 or less 6 or less 100 About 65 390 500 Core, thread / PP (polypropylene) 20 inches 1PC 1 MSTG-20-100 45501093 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 4
3 star 2
2 star 0
1 star 2
Review Rating: 4.43
28 Customer Reviews
The reviews are automatic translation.
When alcoholic beverage is filled
4
From Japan
On 2017-12-15 16:12:21
Medium filtration at the time of filling alcoholic beverages, 0.5μ 20 inch is used for finishing, but the price is also reasonable and optimal for medium filtration.
This review is about item#38849894.
When changing to aquarium tank
5
From Japan
On 2017-11-26 22:52:57
I use a filter unit for water conversion by maker called marfeed, but since I purchased it because genuine products are expensive, it is inferior and price is also cheap, so it is useful.
This review is about item#38849894.
Purification of mountain water
5
From Japan
On 2017-11-22 15:39:17
Even water containing considerably mud and garbage will be beautiful. In this environment, 100 μm is practical because clogging occurs immediately at 50 μm or less.
This review is about item#38849912.
Well water filtration
5
From Japan
On 2017-06-20 19:41:02
Removing fine particles with the finest filter. Because it is a thing to exchange regularly, it is very helpful to cheap.
This review is about item#45501032.
Agriculture
5
From Japan
On 2017-06-06 14:43:46
The thickness and spacing of the thread wound as 0.5 μm were the same. Is the hardness of the roll different? It is the impression. I am satisfied with COSPA.
This review is about item#38849885.
Agriculture
5
From Japan
On 2017-03-29 14:53:03
The yarn winding is firm and firm. I was surprised that there was an object of 0.5 μm. I am using it for taking water mud.
This review is about item#38849876.
For automobile engine oil change
5
From Japan
On 2017-03-20 08:57:11
I am changing the flow type of the 5 micron filter with how the engine gets dirty I get impurities in the oil cleanly and it is useful because it reduces cost
This review is about item#38849876.
As a prefilter
5
From Japan
On 2017-03-05 21:52:36
It is used for the prefilter of weakly acidic hypochlorous acid water generator. It is a product which has no problem at all compared with other brand products. From our method of use it will be more helpful if there is something more coarse (150-200 μ).
This review is about item#38849912.
Filtration of well water
3
From Japan
On 2017-01-14 16:23:05
The product itself is satisfactory, although price is also cheap and satisfactory. Although it can certainly be used in a 20-inch product, it could not be used unless 4 pieces of 2 mm spacers were put in order to use it in the filter housing for 20 inches of the same Osaka soul. I think that it is simply a matter of specification but it is displayed as 20 inches. It is not confusing if it makes it a product based on 508 mm in total length, so I think that it will be a more user-friendly product. We would like to ask manufacturers to make improvements.
This review is about item#38849903.
Filter prefilter
5
From Japan
On 2016-06-07 09:53:48
It can be purchased cheaply, performance is also no problem, it is a repeat decision.
This review is about item#38849894.

Related Products