Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Overall Length (mm) Types of Hozardous Materials Compatible Housings Size Standard Flow Rate (L/min) Recommended Flow Rate (L/min) Filtration Pricision (microm) Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Types of Hozardous Materials Compatible Housings Size Standard Flow Rate (L/min) Recommended Flow Rate (L/min) Filtration Pricision (microm) Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
508 - 20 inches 8 or less 4 or less 50 63 27 to 70 1PC 1 MPPS-20-50 40249325 12.99 SGD
In stock
508 - 20 inches 8 or less 4 or less 10 63 27 to 70 1PC 1 MPPS-20-10 40249307 12.99 SGD
In stock
508 - 20 inches 8 or less 4 or less 1 63 27 to 70 1PC 1 MPPS-20-1 40249282 12.99 SGD
In stock
508 - 20 inches 8 or less 4 or less 5 63 27 to 70 1PC 1 MPPS-20-5 40249291 12.99 SGD
In stock
250 - 10 inches 4 or less 2 or less 10 63 27 to 70 1PC 1 MPPS-10-10 40249264 -
Discontinued
[x]
250 - 10 inches 4 or less 2 or less 20 63 27 to 70 1PC 1 MPPS-10-20 40249273 -
Discontinued
[x]
508 - 20 inches 8 or less 4 or less 20 63 27 to 70 1PC 1 MPPS-20-20 40249316 12.99 SGD
In stock
250 - 10 inches 4 or less 2 or less 50 63 27 to 70 1PC 1 MPPS-10-50 38849946 -
Discontinued
[x]
250 - 10 inches 4 or less 2 or less 5 63 27 to 70 1PC 1 MPPS-10-5 38849937 -
Discontinued
[x]
250 - 10 inches 4 or less 2 or less 1 63 27 to 70 1PC 1 MPPS-10-1 38849921 -
Discontinued
[x]
- Non-dangerous goods 10 inches case 4L / min or less - About 100 About 60-63 About 27 - 1pc 1 MPPS-10-100 74108658 9.99 SGD
In stock
- Non-dangerous goods 20 inches case 8L / min or less - About 100 About 60-63 About 27 - 1pc 1 MPPS-20-100 74108667 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.67
33 Customer Reviews
The reviews are automatic translation.
Purification of well water
3
From Japan
On 2017-12-29 12:48:43
I hope to have a 20-inch jumbo size if possible
This review is about item#40249282.
During cleaning operation
3
From Japan
On 2017-12-28 00:58:54
This filter is necessary to obtain fine water in the washing operation. Also at a cheap price, it can be generated in large quantities, so it is economically saved.
This review is about item#40249273.
Removal of iron on piped water
5
From Japan
On 2017-12-13 16:26:48
It uses cheaply because it is cheap. I also use it because there are 0.5 microns.
This review is about item#40249282.
For filtration of household well water.
5
From Japan
On 2017-11-21 08:34:34
I have a subscription from 2 years ago. Easy to use and economical. I will continue to use it.
This review is about item#38849921.
When water treatment
5
From Japan
On 2017-11-10 21:50:20
Very cheap. It is a good product. I also want to buy it. .
This review is about item#38849946.
It is used for flooding at the time of strawberry cultivation, and it is used for well water treatment.
5
From Japan
On 2017-08-10 19:41:44
I wanted a slightly larger size too, I would like 20 to be around 30
This review is about item#40249325.
Filtration of tap water
5
From Japan
On 2017-08-10 18:11:45
I purchase more than 10 items every month, but it is cheap and durable and is a good product.
This review is about item#38849921.
Used for filtering water
5
From Japan
On 2017-03-31 11:14:01
The price is perfect, there is no problem in performance at all. It is a good product.
This review is about item#40249264.
As a prefilter to send tap water to the machine
5
From Japan
On 2017-03-05 21:45:36
It is used as a prefilter to send tap water to a weakly acidic hypochlorous acid water generator. I used the brand's products so far, but I can use it completely without any problems. I do not miss that demand is low, but from the usage situation of us it is very helpful if there are goods of about 150 ~ 200μ.
This review is about item#38849946.
For tropical fish breeding water
5
From Japan
On 2016-12-03 23:28:46
I replaced it with a cotton yarn filter of a water purifier for tropical fish. It is difficult to mold and used cleanly image.
This review is about item#40249273.

Related Products