Buy more than* S$200* and get FREE SHIPPING

Crushed Screw Removing Bit Parts

3.83 (12)
...see all
Product Options
ADD TO CART
Compatible Screw Diameter Drill Diameter (phi mm) Set Contents Compatible Body Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Screw Diameter Drill Diameter (phi mm) Set Contents Compatible Body Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 - 5 for 2 M4 - 5 for drill parts phi2.0mm - 1PC 1 ANH-D20 39168753 4.10 SGD
Shipped after 2017-09-25
M2.5 - 3 for 1.5 M2.5 - 3 for drill parts phi1.5mm - 1PC 1 ANH-D15 38849973 4.10 SGD
Shipped after 2017-09-25
M6 - 8 for 3 For 8 - M6 drill parts phi3.0mm - 1PC 1 ANH-D30 45558703 3.89 SGD
Shipped after 2017-09-25
- - M2.5 to 3 screw parts M2.5 to 3 screws 1PC 1 ANH-RS253 39168437 4.87 SGD
Shipped after 2017-09-25
- - M4 to 5 screw parts M4 to 5 screws 1PC 1 ANH-RS45 39168446 4.87 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 2
1 star 1
Review Rating: 3.83
12 Customer Reviews
The reviews are automatic translation.
Remove screws on old door
5
From Japan
On 2017-09-18 15:31:41
There is a case when it goes well and when it goes wrong. If you go well you can work comfortably.
This review is about item#39168437.
Remove screw
5
From Japan
On 2017-09-16 16:38:39
Although I bought it for the first time, the price is affordable and easy to use.
This review is about item#39168753.
Rusted screw removal
1
From Japan
On 2017-07-06 21:02:31
The tap breaks easily. We hope to improve strength.
This review is about item#39168446.
During machine repair
2
From Japan
On 2017-02-02 23:20:59
Durability problem and it will not be able to cut immediately So drill with the usual drill and use only the reverse tap part Conversely if this part does not need to be reversed, since the drill is normally used, the drill is too short, I can not do it.
This review is about item#38849973.
For repair
5
From Japan
On 2017-01-16 17:10:53
In the nearby home center, even if it sells the main body, it was extremely saved because it was ordered for repair.
This review is about item#39168446.
Remove licked screws
5
From Japan
On 2017-01-11 10:02:22
Once used it will not be a job without this. When trying to loosen the hinge by repairing the door, there are times when it is troubled because there is something screwed in and the head can not be removed. I am useful because it can remove the stainless steel screws. It is good to replace the previous drill and screw parts.
This review is about item#39168753.
To screw unavoidably by all means
5
From Japan
On 2016-04-21 22:28:08
Everyone is touched by using this. At first it was a half-trust, but I think you will find it useful. However, impossible is prohibited. The reverse screw broke
This review is about item#38849973.
Removal of crushed screws
4
From Japan
On 2016-02-14 15:19:44
I think that the drill side may be a little longer, Tap side is a brass screw When it is a brass screw Unable to do continuous work every time It is necessary to clean with a wire brush every time I want a ingenuity
This review is about item#39168437.
Remove licked screws
2
From Japan
On 2015-10-24 20:13:20
The sharpness is nice, but it breaks easily.
This review is about item#39168446.
Remove lick screws
3
From Japan
On 2015-09-21 21:53:56
Because it is a small size, the tip of the bit broke. It is estimated to be intuitive but presumably probably as cast iron.
This review is about item#39168446.

Related Products