Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1pc 1 ZJ-3 18135714 109.99 SGD
Shipped after 2018-05-08
- - 1pc 1 512162 62789353 95.99 SGD
Shipped after 2018-05-09
- - 1pc 1 512179 62789362 -
Discontinued
[x]
- - 1pc 1 ZJ-3 18135678 95.99 SGD
In stock
- WH/RE/GR 1pc 1 ZJ-3 18135696 109.99 SGD
In stock
- - 1pc 1 512155 62789344 95.99 SGD
Shipped after 2018-05-09
DEEP FREE (58 cm-60 cm) Pearl white 1PC 1 ZJ-3 38850296 95.99 SGD
Shipped after 2018-05-09
DEEP FREE (58 cm-60 cm) Black 1PC 1 ZJ-3 38850305 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 7
3 star 2
2 star 2
1 star 4
Review Rating: 3.57
23 Customer Reviews
The reviews are automatic translation.
Commuting
5
From Japan
On 2017-11-25 07:31:43
I arrived early and the contents are OK without any problem. It was profitable to use coupons.
This review is about item#18135696.
I got a one-sided cancel after ordering
1
From Japan
On 2017-10-06 16:30:18
One-sided cancellation mail came after ordering After that, only the 2st oil I was asking for at the same time seems to be wearing cash on delivery so I can not understand it I think that it is not possible to create an interlocking system of inventory and cart I think it is really hard to say that management of a lot of items I will receive the monotaro quickly and I think that it is really wonderful because there are lots of items One out of stock has gotten up and I got a unilateral cancellation notice I think that you want me to inform you that I will do it once before sending the rest without permission
This review is about item#62789362.
There is nothing if there is nothing
1
From Japan
On 2017-09-06 05:14:08
I ordered that there was no product but things It is only a thing to show and the price of the popular color is made cheap So I think that it is the purpose of doing a reception If there is, there is nothing if it is not clear if it is clear from the beginning I did not have to take such a trouble and I never look forward to arrival What exactly is disappointment
This review is about item#62789362.
bike
3
From Japan
On 2017-07-24 15:26:24
Narrow scrubbing, one touch band is difficult to remove, wind noise is great, overall is normal or not ...
This review is about item#38850296.
Move scooter
4
From Japan
On 2017-04-11 12:50:23
I was impatient because the chin strap did not come off, but I easily removed it after grabbing a habit. But it is difficult not to do one touch with one hand. JOG 's met - in was also barely finished, and other things did not come in. But we are generally satisfied with the product.
This review is about item#18135678.
Commuting
4
From Japan
On 2016-12-29 15:10:42
It is somewhat wider and relaxing. Good for a little ride in the city.
This review is about item#18135714.
Two wheel ride
4
From Japan
On 2016-12-27 15:27:38
Since the neck portion is shallow, the fit is small. Because the wind noise is large, it accumulates stress gauge at high speed. Although there is a review that points out the distortion of the smoke shield, removing the protective film of the smoke shield has no problem in practical use. However, when I drop the smoke shield, I contact the nose head, so I think the problem seems to be causing injury in case of an accident.
This review is about item#18135678.
During motorcycle operation
4
From Japan
On 2016-11-24 14:51:22
The chin strap stopper is hard to wear. It is not good to get out of the air in the summer. The shield is easy to use.
This review is about item#38850296.
For commuting at 250 cc
5
From Japan
On 2016-09-29 16:33:13
We purchased ZJ-3 because it is more deeply affected than ZJ-2. Pearl white in that color will be more conspicuous and safer. It looks great. But I am firm. It's my first double shield, but this is convenient. It is not as dark smoke as I thought, and it can be switched with a lateral lever. In hot daytime, raise the clear shield and use it only with smoke shield. A purchase price finish which I can not believe as a helmet of 5,000 yen. When purchasing it looked around a lot, the monotail was the cheapest with postage included.
This review is about item#38850296.
Business delivery
3
From Japan
On 2016-09-25 09:13:30
I am satisfied with making it firmer than I thought. Slightly wide
This review is about item#18135714.

Related Products