Buy more than* S$200* and get FREE SHIPPING

Tire SCOOT SMART

4.64 (14)
Pattern
SCOOT SMART
Type
TL
...see all>
Product Options
ADD TO CART
Rim Diameter (inch) Type Allowable Rim Width (inch) Speed Symbol / Load Indication Standard Rim Width (inch) Tire Size Outer Diameter (phi mm) Width (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rim Diameter (inch) Type Allowable Rim Width (inch) Speed Symbol / Load Indication Standard Rim Width (inch) Tire Size Outer Diameter (phi mm) Width (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 2.75-3.50 53P 3.50 120/70-13 496 120 Front 1PC 1 298121 38850612 109.99 SGD
In stock
12 REINFOCED (load capacity building type) 3.00-3.75 62L 3.5 130/70-12 REINFOCED 483 130 Rear 1PC 1 298115 38850664 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
Maintenance of 250cc scooter
5
From Japan
On 2018-02-05 22:24:22
I received it without deformation etc. with firm packaging. I am satisfied with the new year of production.
This review is about item#38850567.
Tire exchange
3
From Japan
On 2018-01-27 06:47:45
I also purchased the same tire as the front wheels because I am wearing Dunlop Scoot Smart Overall running is nice.
This review is about item#38850621.
Because the tire worn out, it is for replacement
5
From Japan
On 2018-01-04 16:12:55
Scoot smart is well-balanced, it is easy to drive because there is no strange sticky feeling.
This review is about item#38850585.
Magzam tire exchange
5
From Japan
On 2017-12-08 17:56:51
Since it is a maker item, I exchanged it with confidence. About 30 km after replacement dry road Although trial operation was carried out, there is no problem at all. I plan to exchange the rear wheels in the future.
This review is about item#38850612.
Half quarter scooter rear tire
5
From Japan
On 2017-09-27 21:29:50
Cornering is very easy and satisfying. Next is the tire I'd like to use for the front desk. Just dunlop installing with a tire lever quite a bit.
This review is about item#38850664.
Replacing the tires for your scooter
4
From Japan
On 2017-09-16 22:15:59
It can be easily replaced by yourself, and you are comfortable using it at ease now.
This review is about item#38850576.
Maintenance of motorcycle
4
From Japan
On 2017-08-29 19:28:19
I choose it by brand, price, reliability. I purchased several years a year.
This review is about item#38850603.
Tire exchange
5
From Japan
On 2017-06-06 19:29:55
Dunlop of trust. Cospa was also satisfied well. There is no problem with running comfort.
This review is about item#38850646.
For Forza
5
From Japan
On 2017-06-04 17:19:14
I have been wearing DUNLOP, but since this is good, this time I purchased it with a monotaro and exchanged it. It was very cheap. I would like to purchase it next time as well.
This review is about item#38850691.
90 Exchange from tires
5
From Japan
On 2017-03-04 08:23:44
Although it was used for fusion, it became lowdown for about 3 cm, and the appearance and running were also tightened. I am very satisfied.
This review is about item#38850585.

Related Products