Buy more than* S$200* and get FREE SHIPPING

Packing

3.00 (1)
Pressure Resistance (MPa)
1.5
Material (O-Rings)
NBR
Fluid
Air, water
Maximum Working Pressure (MPa)
1.0
Operating Temperature Range (deg C)
-20-80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 NL-23SH-BSBMFor 38850366 13.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To air leak
3
From Japan
On 2016-11-28 10:49:47
I predicted that it can be used for air leakage of air coupler and purchased it. Outer shape 16 inner diameter 9, T4 was. It is in the vicinity of rib outer diameter at 0.8 position, on both sides. Actually it is not yet exchanged, so it is unknown whether the size will fit.
This review is about item#38850366.

Related Products