Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Caution Wrench Length (mm) Weight (g) Dimension (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Wrench Length (mm) Weight (g) Dimension (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (Inside handle) 80, (key inside) 14 2 1.5 (Screw cap) M1.6-2, (set screw) M3 1PC 1 212L-1.5 38850411 13.99 SGD
In stock
- (Inside handle) 150, (key inside) 22 18 4 (Screw cap) M5, (set screw) M8 1PC 1 212L-4 38850454 13.99 SGD
In stock
- (Inside handle) 165, (key inside) 25 31 5 (Screw cap) M6, (set screw) M10 1PC 1 212L-5 38850463 16.99 SGD
In stock
- (Inside handle) 70, (key inside) 12 1 1.27 (Screw cap) M1.4, (set screw) M2.5 1PC 1 212L-1.27 38850402 13.99 SGD
In stock
- (Inside handle) 110, (key inside) 18 5 2.5 (Screw cap) M3, (set screw) M5 1PC 1 212L-2.5 38850436 13.99 SGD
In stock
- (Inside handle) 185, (key inside) 28 50 6 (Screw cap) M8, (set screw) M12-14 1PC 1 212L-6 38850472 19.99 SGD
In stock
- (Inside handle) 90, (key inside) 16 3 2 (Screw cap) M2.5, (set screw) M5 1PC 1 212L-2 38850427 13.99 SGD
In stock
- (Inside handle) 125, (key inside) 20 9 3 (Screw cap) M4, (set screw) M6 1PC 1 212L-3 38850445 13.99 SGD
In stock
Ball part can not be final tightened. (Inside handle) 320, (key inside) 56 920 19 (Screw cap) M24-27 1PC 1 212L-19 38850542 119.99 SGD
Shipped after 2018-05-24
Ball part can not be final tightened. (Inside handle) 240, (key inside) 40 267 12 (Screw cap) M14, (set screw) M22 1PC 1 212L-12 38850515 47.99 SGD
Shipped after 2018-05-24
Ball part can not be final tightened. (Inside handle) 290, (key inside) 50 660 17 (Screw cap) M20-22 1PC 1 212L-17 38850533 91.99 SGD
Shipped after 2018-05-24
Ball part can not be final tightened. (Inside handle) 220, (key inside) 36 168 10 (Screw cap) M12, (set screw) M18-20 1PC 1 212L-10 38850506 33.99 SGD
In stock
Ball part can not be final tightened. (Inside handle) 192, (key inside) 30 71 7 - 1PC 1 212L-7 38850481 23.99 SGD
Shipped after 2018-05-25
Ball part can not be final tightened. (Inside handle) 200, (key inside) 32 98 8 (Screw cap) M10, (set screw) M16 1PC 1 212L-8 38850497 26.99 SGD
In stock
Ball part can not be final tightened. (Inside handle) 265, (key inside) 45 403 14 (Screw cap) M16-18 1PC 1 212L-14 38850524 55.99 SGD
Shipped after 2018-05-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For replacing damaged tool
4
From Japan
On 2018-03-23 09:43:19
I used the set with holder of the same brand, but the ball part of the long ball type broke, so I replaced it with this product.
This review is about item#38850497.
RC
3
From Japan
On 2016-11-28 15:31:00
It's expensive, but good. . . . . . . . . . . . . . . . . .
This review is about item#38850427.
Machine maintenance
5
From Japan
On 2015-11-02 23:13:01
After all, I think that Hexagon wrench is the best PB. Bolts tightened with this tool will lick it or hurt the head of the bolt unless it is such a firm tool. In other wrenches, after losing an unpleasant feeling, there are times when you lick it, but if it is PB, it will loosen as "packing !!".
This review is about item#38850454.

Related Products