Buy more than* S$200* and get FREE SHIPPING

Outdoor Seat Compatible with BEBOP HL-130

4.00 (6)
Length (m)
5
Width (mm)
130
...see all>
Product Options
ADD TO CART
Service Space Type Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Service Space Type Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outdoor Normal color Gray   1Roll 1 G1005GY 38890817 159.99 SGD
In stock
Outdoor Normal color Silver   1Roll 1 G1005SL 38890844 38.99 SGD
In stock
Outdoor Normal color Gold   1Roll 1 G1005GL 38890835 38.99 SGD
Shipped after 2018-01-30
Outdoor Normal color Brown *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 G1005BR 38890826 38.99 SGD
Shipped after 2018-01-30
Outdoor Normal color White (gray back) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 G1005WG 38890747 38.99 SGD
Shipped after 2018-01-30
Outdoors Normal colors Red   1Roll 1 G1005R 38890756 38.99 SGD
In stock
Outdoors Normal colors Yellow   1Roll 1 G1005Y 38890774 38.99 SGD
In stock
Outdoors Normalcolor Blue   1Roll 1 G1005BL 38890765 38.99 SGD
In stock
Outdoors Normalcolor Pink   1Roll 1 G1005P 38890792 38.99 SGD
Shipped after 2018-01-30
Outdoor Normal color Orange   1Roll 1 G1005OR 38890801 38.99 SGD
Shipped after 2018-01-30
Outdoor Normal color Green   1Roll 1 G1005G 38890783 38.99 SGD
Shipped after 2018-01-30
Outdoors Normal colors Black   1Roll 1 G1005B 38890722 38.99 SGD
In stock
Outdoors Normal colors White   1Roll 1 G1005W 38890731 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
I used it for signs for construction.
3
From Japan
On 2017-02-24 19:48:09
I bought the indoor use the last time by mistake. Indoor use has come off in 2.3 months. This time, I think that it is all right for outdoor use for more than half a year.
This review is about item#38890765.
Construction sign making
5
From Japan
On 2016-09-07 11:36:24
It can be purchased with roses, it is cheap and saved.
This review is about item#38890722.
Seal of construction signboard
5
From Japan
On 2016-03-29 15:45:09
No brands can be used enough, so there is no problem. Because it is disposable it does not require durability.
This review is about item#38890765.
Sign making
5
From Japan
On 2016-02-25 09:06:01
I am using it for standard items.
This review is about item#38890722.
For outdoor signs
1
From Japan
On 2015-05-19 18:41:15
I bought it for Max CPM - 100 H III, but I got an error indicating that the sheet is not compatible, so it was not usable. Although it is my mistake because the owned model was not listed on the corresponding model. We will purchase genuine products afterwards.
This review is about item#38890722.
Creation of construction letters
5
From Japan
On 2015-03-17 17:20:19
I want you to make it a little cheaper.
This review is about item#38890722.

Related Products