Buy more than* S$200* and get FREE SHIPPING

Indoor Seat Compatible, BEBOP HL-230

2.00 (3)
Length (m)
10
Width (mm)
230
...see all>
Product Options
ADD TO CART
Service Space Type Color Compatible Models Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Service Space Type Color Compatible Models Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Indoor Normal color Black CM-200, LC-200KC, LC-200C   1Roll 1 N20010B 38890984 49.99 SGD
In stock
Indoor Normal color White CM-200, LC-200KC, LC-200C   1Roll 1 N20010W 38890993 49.99 SGD
In stock
Indoor Normal color Red CM-200, LC-200KC, LC-200C   1Roll 1 N20010R 38891002 49.99 SGD
Shipped after 2018-02-27
Indoor Normalcolor Blue CM-200,LC-200KC,LC-200C   1Roll 1 N20010BL 38891011 49.99 SGD
In stock
Interior Normal color Green CM-200,LC-200KC,LC-200C *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 N20010G 38891036 49.99 SGD
Shipped after 2018-02-27
Interior Normal color Yellow CM-200,LC-200KC,LC-200C   1Roll 1 N20010Y 38891027 49.99 SGD
In stock
Interior Normal color Brown CM-200,LC-200KC,LC-200C *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 N20010BR 38891072 49.99 SGD
Shipped after 2018-02-27
Interior Normal color Gray CM-200,LC-200KC,LC-200C *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 N20010GY 38891063 49.99 SGD
Shipped after 2018-02-27
Interior Normal color Orange CM-200,LC-200KC,LC-200C *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 N20010OR 38891054 49.99 SGD
Shipped after 2018-02-27
Interior Normal color Pink CM-200,LC-200KC,LC-200C *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 N20010P 38891045 49.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
Create sticker for explicit device
1
From Japan
On 2016-04-04 17:07:16
Although it is a product, please be careful because the machine can not be used at all in CM - 200 II. Since I think that CM - 200 can be used because it is not particularly in the product notice, attention is necessary even at the machine purchased with the same monotauro because it has already been discontinued. Sales machine (machine) CM-200 Ⅱ seems to be unusable because the last symbol of code No. is N and this product is B.
This review is about item#38890984.
POP
4
From Japan
On 2014-08-29 14:07:05
Although it is an external item, I can try it enough.
This review is about item#38890984.
Machine
1
From Japan
On 2013-05-14 21:36:13
Bebepp correspondence ... It is written but it does not matter at all ... The hole does not fit about 2 mm. · While the machine is moving, a shift occurs. Even if it is a metal sheet ... the cut will deviate further. You can not be cheap or bad.
This review is about item#38890993.

Related Products