Buy more than* S$200* and get FREE SHIPPING

Outdoor Seat Compatible with BEBOP HL-230

4.00 (12)
Length (m)
5
Width (mm)
230
...see all>
Product Options
ADD TO CART
Compatible Models Service Space Type Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Models Service Space Type Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
CM-200,LC-200KC,LC-200C Outdoor Normal color White (gray back)   1Roll 1 G2005WG 38891106 50.99 SGD
In stock
CM-200,LC-200KC,LC-200C Outdoor Normal color Brown *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 G2005BR 38891185 55.99 SGD
Shipped after 2018-01-29
CM-200,LC-200KC,LC-200C Outdoor Normal color Gray *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 G2005GY 38891176 55.99 SGD
Shipped after 2018-01-29
CM-200,LC-200KC,LC-200C Outdoor Normal color Gold   1Roll 1 G2005GL 38891194 51.99 SGD
Shipped after 2018-01-30
CM-200,LC-200KC,LC-200C Outdoor Normal color Orange   1Roll 1 G2005OR 38891167 50.99 SGD
In stock
CM-200,LC-200KC,LC-200C Outdoor Normal color Pink   1Roll 1 G2005P 38891151 51.99 SGD
In stock
CM-200,LC-200KC,LC-200C Outdoor Normal color Yellow   1Roll 1 G2005Y 38891133 51.99 SGD
In stock
CM-200,LC-200KC,LC-200C Outdoors Normalcolor Green   1Roll 1 G2005G 38891142 50.99 SGD
In stock
CM-200, LC-200KC, LC-200C Outdoors Normal colors Black   1Roll 1 G2005B 38891081 50.99 SGD
In stock
CM-200, LC-200KC, LC-200C Outdoors Normal colors White   1Roll 1 G2005W 38891097 50.99 SGD
In stock
CM-200, LC-200KC, LC-200C Outdoors Normal colors Red   1Roll 1 G2005R 38891115 50.99 SGD
In stock
CM-200, LC-200KC, LC-200C Outdoors Normal colors Blue   1Roll 1 G2005BL 38891124 51.99 SGD
In stock
CM-200, LC-200KC, LC-200C Outdoors Normal colors Silver   1Roll 1 G2005SL 38891203 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.00
12 Customer Reviews
The reviews are automatic translation.
For motorcycle cowl protection
4
From Japan
On 2017-09-06 12:48:04
Purchased for off-road motorcycle cowl and fender protection. Because it is outdoor storage, it gets sunburned and deteriorated unless you do nothing, but before you get it, you paste this sheet on the entire cowl etc. and protect it. By the way I purchased green. That is of course Kawasaki 's bike. I am looking forward to seeing how much I have.
This review is about item#38891142.
Guest parking lot outdoor display
5
From Japan
On 2017-07-28 15:24:30
Not only cheap but also very beautiful Finish very satisfied! I am enjoying it with several colors.
This review is about item#38891176.
Name on delivery of new car
5
From Japan
On 2017-06-27 14:39:00
It is easier to use than genuine products. I think that it is even better if there is a little more gloss.
This review is about item#38891081.
Used in cars
4
From Japan
On 2017-05-25 16:23:22
Even if there is unevenness because it is thin it is easy to stick. On the other hand, if you get hooked like a spatula or hole, it will be empty. It has been wet several times by the rain but there is no peeling at the moment.
This review is about item#38891081.
Create signs etc
3
From Japan
On 2017-04-13 11:40:43
Although it is inferior in quality to a genuine product, the price is cheap for a short length and easy to purchase any color.
This review is about item#38891142.
cutting
4
From Japan
On 2017-01-31 17:36:11
I think that it is a good idea to sell them together, if possible, as much as 10 meters. Because we can reduce the amount of discarded cuts.
This review is about item#38891203.
Signboard of sales car (company name seal)
4
From Japan
On 2016-03-04 15:21:19
I made a signboard of a sales car (company name seal) and put it on a car. I can not say anything because it's so long to use, but there is more adhesive than I imagined and I am fully satisfied as a purpose of use. It is a place I want to evaluate star 5, but since I have not traveled on a rainy day yet, I can not evaluate whether it is strong against water, so star 4. I cut using a plotter but I was able to cut small characters without peeling off the seal.
This review is about item#38891124.
A sign
5
From Japan
On 2015-11-25 10:17:28
I use it in a signboard to paste on the vehicle. Because it is not a maker item, I thought something about it, but for outdoor use, I bought this price as cheap. For the moment, it looks nice. I will continue to purchase it in repeat
This review is about item#38891081.
I used it for outdoor signboard letters
5
From Japan
On 2015-10-15 16:02:50
I think that I want to use it in the future because the texture is the same as the regular one. It is a great help if you can increase the number of turns (m) if possible.
This review is about item#38891081.
Advertisement of store door etc.
3
From Japan
On 2014-10-27 10:59:16
There is no particular problem such as texture. Since it is for outdoor use, how much will it fade away in the future? I want to observe the progress.
This review is about item#38891097.

Related Products