Buy more than* S$200* and get FREE SHIPPING

Bepop Outdoor Sheet

5.00 (4)
Service Space
Outdoors
Length (m)
5
Type
Metallic
Width (mm)
230
Compatible Models
CM-200,LC-200KC,LC-200C
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gold 1Roll 1 M2005GL 38891273 53.99 SGD
Shipped after 2018-04-25
Silver 1Roll 1 M2005SL 38891282 53.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Making various stickers
5
From Japan
On 2017-10-29 09:29:41
Very easy to cut. Especially peeling work is very difficult.
This review is about item#38891273.
A seal
5
From Japan
On 2016-03-15 18:20:03
Usually.
This review is about item#38891282.
Cutting sheet of company name sign
5
From Japan
On 2015-12-17 18:12:26
very good.
This review is about item#38891282.
Warehouse signboard production
5
From Japan
On 2014-05-07 18:10:41
The strength of specularity degree is highest
This review is about item#38891273.

Related Products