Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Battery Water Supply

4.25 (4)
Water Supply Volume (L/min)
0.6
Grip Part (mm)
310
Hose Length (m)
1.2
Main Part Dimension (mm)
W200 x D150 x H264
Tank Capacity (L)
3
Power
Four single one battery x
Weight (kg)
1.2
Accessories
Four single one battery x, 1 piece dropper x for priming
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-3LA 38850725 599.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance, battery replenishment
3
From Japan
On 2017-02-24 16:47:31
The feeling I used is very good and the size of carrying is just fine. We are using Isuzu wing car battery solution for water replenishment. There is no gap to check when inserting the battery liquid. If it is this type of water repellent, the amount of water to be repaired is also automatic so it will be handy. If you want to replenish a large car battery to replenish it a little more capacity and you want a lot of sensor failure so it is good to exchange parts easily.
This review is about item#38850725.
Truck battery replenishment
5
From Japan
On 2016-11-30 17:22:18
Purchased for heavy-duty trucks It was cheap shopping when thinking from the maintenance ability and the number of vehicles
This review is about item#38850725.
Battery replenishment
5
From Japan
On 2015-08-17 21:40:16
It will be easier to replenish it very much.
This review is about item#38850725.
Replenish battery fluid
4
From Japan
On 2015-03-09 18:15:29
To tell the truth, I wanted a thing of 5 liter tank. It is small in 3 liter tanks when used in a large car. However, I made it because it seems that pumps, foundations, nozzles etc can be purchased as parts.
This review is about item#38850725.

Related Products